-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Capacitor Required | Yes |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 82.9% |
| Efficiency Group | Premium |
| Frame | 56H |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 17.8/9.2-8.9A |
| Green Certification Or Other Recognition | Energy Aware |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| Hp | 2 hp |
| Includes | Start/Run Capacitors |
| Insulation Class | Class B |
| Inverter Rated | No |
| Length Less Shaft | 10" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 104°F |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start/Run |
| Motor Efficiency Group | Premium Efficient |
|---|---|
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Thermal Protection | Manual |
| Motor Type | Capacitor Start/Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3450 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 82.9% |
| Number Of Speeds | 1 |
| Overall Length | 11 15/16" |
| Phase | 1 |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Standards | Ul (E37403) |
| Thermal Protection | Manual |
| Voltage | 115/208-230V AC |
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 32.51 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 16.632 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)