-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Disconnect |
|---|---|
| Barrel Id | 0.065" |
| Barrel Length | 1/4" |
| Barrel Outside Dia. | 0.145" |
| Barrel Size | Standard |
| Barrel Style | Insulation Grip |
| Color Code | Red |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Copper |
| Disconnect Type | Male |
| Fastener Orientation | Male |
| Insulation | Full |
| Insulation Color | Red |
| Insulation Coverage | Full Coverage |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
| Male Tab Width (w') | 1/4" |
|---|---|
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Max. Wire Size | 18 AWG |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 22 AWG |
| Rohs Compliant | Yes |
| Seam | Brazed |
| Seam Style | Butted |
| Special Features | Allows For Quick And Easy Disconnect Of Wires |
| Tab Size | 0.032" x 0.25" |
| Tab Thickness | 0.032" |
| Tab Width | 1/4" |
| Terminal Type | Tab |
| Termination Style | Crimp |
| Wire Size | 22 AWG to 18 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.34 |
| Width (cm) | 2.54 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)