-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Disconnect |
|---|---|
| Barrel Inside Dia. | 0.085" |
| Barrel Length | 1/4" |
| Barrel Outside Dia. | 0.17" |
| Barrel Size | Standard |
| Barrel Style | Insulation Grip |
| Bullet Diameter | 0.156" |
| Color Code | Blue |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Copper |
| Fastener Orientation | Male |
| Insulation | Partial |
| Insulation Color | Blue |
| Insulation Coverage | Partial Coverage |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
| Length | 0.94" |
| Male Tab Width (w') | 1/4" |
| Material | Plastic |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
|---|---|
| Max. Wire Size | 14 AWG |
| Maximum Insulation Outer Diameter | 0.17" |
| Maximum Insulation Outside Diameter | 0.145" |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 16 AWG |
| Overall Dia. | 0.23" |
| Overall Length | 0.94" |
| Pad Width | 1/4" |
| Rohs Compliant | Yes |
| Seam | Brazed |
| Seam Style | Butted |
| Special Features | Allows For Quick And Easy Disconnect Of Wires |
| Tab Thickness | 0.032" |
| Tab Width | 1/4" |
| Terminal Style | Standard |
| Terminal Type | Tab |
| Termination Style | Crimp |
| Thickness | 0.032" |
| Voltage Application | Low Voltage |
| Wire Size | 16 AWG to 14 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.39 |
| Width (cm) | 2.54 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.395 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)