-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Male Disconnect |
|---|---|
| Barrel Id | 0.08" |
| Barrel Inside Dia. | 2/25" |
| Barrel Length | 6/25" |
| Barrel Outside Dia. | 0.145" |
| Barrel Size | Standard |
| Barrel Style | Insulation Grip |
| Bullet Diameter | 0.156" |
| Color Code | Red |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Copper |
| Disconnect Type | Male |
| Fastener Orientation | Male |
| Insulation | Full |
| Insulation Color | Red |
| Insulation Coverage | Full Coverage |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
|---|---|
| Male Tab Width (w') | 0.187" |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Max. Wire Size | 18 AWG |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 22 AWG |
| Rohs Compliant | Yes |
| Seam | Brazed |
| Seam Style | Butted |
| Special Features | Allows For Quick And Easy Disconnect Of Wires |
| Tab Size | 0.02" x 0.187" |
| Tab Thickness | 0.02" |
| Tab Width | 0.187" |
| Terminal Type | Tab |
| Termination Style | Crimp |
| Wire Size | 22 AWG to 18 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.13 |
| Width (cm) | 2.54 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.56 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)