-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Duct Tape |
|---|---|
| Adhesion To Steel | 15.4 oz./in. |
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Brand And Series | 3M 3903 |
| Color | Blue |
| Common Industry | Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse |
| Duct Tape Grade | Light-Duty |
| Duct Tape Length | 50 yd. |
| Duct Tape Primary Material | Cloth |
| Duct Tape Type | General Purpose Tape |
| Duct Tape Width | 2" |
| Environment | Indoor Only |
| Imperial Tape Length | 50 yd. |
| Imperial Tape W X L | 2" x 50 yd. |
| Imperial Tape Width | 2" |
| Length | 50 yd. |
| Material | Vinyl |
| Max. Adhesion Time | 3 Months |
| Maximum Tape Performance Temperature | 200°F |
| Metric Tape Length | 45.7m |
| Metric Tape Width | 50.8 mm |
| Minimum Tape Performance Temperature | 40°F |
| Performance Temp. | +40°F to +250°F |
|---|---|
| Product Form | Continuous Roll |
| Series | 3903 Series |
| Shape | Continuous Roll |
| Specifications Met | ASTM |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Cloth |
| Tape Backing Material | Vinyl Coated Cloth |
| Tape Color | Blue |
| Tape Dispensing Form | Continuous Roll |
| Tape Duty Rating | Light Duty |
| Tape Elongation | 135% |
| Tape Resistance Properties | Abrasion-Resistant, Corrosion-Resistant, Moisture-Resistant |
| Tape Shape | Continuous Roll |
| Tape Sub-type | General Purpose Duct Tape |
| Tape Tensile Strength | 14.5 lbs./in. |
| Tape Thickness | 6.5 mil. |
| Tape Type | Duct & Repair Tape |
| Temperature Range | 40°F to 200°F |
| Thickness | 6.3 mil. |
| Width | 2" |
| standard | ASTM D3330, D3759, D3652 |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 12.45 |
| HS Code | 5906100000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)