-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vinyl Duct Tape |
|---|---|
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Color | White |
| Diameter | 3.141" |
| Duty Rating | Light Duty |
| Grade | Light Duty |
| Length | 50 yd. |
|---|---|
| Material | Cloth |
| Performance Temp. | Up To 250°F |
| Shape | Continuous Roll |
| Thickness | 6.3 mil. |
| Type | Duct Tape |
| Width | 3" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.6435 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)