3M 7100145925 3903 Vinyl Duct Tape, GREY, 2 Inch Sizex50 yd

Item: CN7WNG
Model: 7100145925
Cross Ref: 50RY46 / 3903
17 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$49.21
10% off
$44.29 /unit (ex. VAT)
This product can only be shipped in multiples of 4
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Vinyl Duct Tape

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin TW
Weight (kg) 0.4635

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site