-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy Duty Stripping Pad |
|---|---|
| Application | Stripping |
| Color | Black |
| Display Qty | 10 |
| Features | Abrasive Particles Are Disbursed Through And Bonded To The Non Woven Construction With A Durable Adhesive, Unique Open Construction Resists Loading And Clogging |
| Fits Machine Size | 28" |
| Floor Application | Stripping |
| Floor Pad Size | 14" x 28" |
| Includes | Not Applicable |
| Material | Nylon |
| Maximum Speed | 600 RPM |
| Minimum Speed | 175 RPM |
|---|---|
| Overall Length | 28" |
| Overall Width | 14" |
| Pad/brush Size | Not Applicable |
| Product Type | Stripping Pad |
| Resistance Properties | Clog Resistant, Loading Resistant |
| Shape | Rectangular |
| Size | 28" x 14" |
| Speed | 175-600 RPM |
| Thickness | Not Applicable |
| standard | GREEN SEAL CERTIFIED |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 72.14 |
| Width (cm) | 37.08 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.5585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)