ARLINGTON INDUSTRIES 503L Conduit Nipple, 1.617 x 1.406 Inch Size, Zinc

Item: BK3BZC
Model: 503L
Check Availability
In Stock.

Get it by Friday, Feb 20

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5.88 /unit (ex. VAT)
This product can only be shipped in multiples of 25
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Nipple
Color Silver
Emt Size 1"
Material Zinc
Trade Size 1"

Shipping Information

Height (cm) 4.11
Length (cm) 2.54
Width (cm) 3.58
Weight (kg) 0.027

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site