-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stripping Pad |
|---|---|
| Application | Stripping |
| Center Hole Dia. | 3 3/4" |
| Color | Black |
| Diameter | 20" |
| Display Qty | 5 |
| Features | Abrasive Particles Are Disbursed Through And Bonded To The Non Woven Construction With A Durable Adhesive, Unique Open Construction Resists Loading And Clogging |
| Fits Machine Size | 20" |
| Material | Nylon |
| Maximum Speed | 600 RPM |
| Minimum Speed | 175 RPM |
| Pad Aggresiveness | 3.2 |
|---|---|
| Pad/brush Size | 20" |
| Performance Rating | HIGH PERFORMANCE |
| Product Type | Stripping Pad |
| Resistance Properties | Clog Resistant, Loading Resistant |
| Shape | Round |
| Size | 20" |
| Speed | 175-600 RPM |
| Thickness | 1/2" |
| Type | Stripping |
| standard | GREEN SEAL CERTIFIED |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 53.59 |
| Width (cm) | 52.07 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)