-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Sanding Disc |
|---|---|
| Abrasive Grade | Ultra Fine |
| Abrasive Material | Diamond |
| Abrasive Type | Coated |
| Backing Material | Polyester |
| Backing Weight | J |
| Coating Coverage | Open |
| Color | Blue |
| Diameter | 1" |
|---|---|
| Disc Backing Material | Cloth |
| Grit | M10 |
| Maximum Operating Speed | 30000 RPM |
| Quick Change System | TR |
| Resistance Properties | Water |
| Series | 6234J Series |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.67 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)