-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Sanding Disc |
|---|---|
| Abrasive Grade | Fine |
| Abrasive Material | Diamond |
| Abrasive Type | Coated |
| Backing Material | Waterproof Cloth |
| Backing Weight | YF |
| Coating Coverage | Open |
|---|---|
| Color | Black |
| Diameter | 1" |
| Disc Backing Material | Cloth |
| Resistance Properties | Water |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.67 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)