-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Convolute Wheel |
|---|---|
| Abrasive Material | Silicon Carbide |
| Abrasive Type | Non Woven |
| Application | Cleaning, Polishing |
| Arbor Hole Size | 5" |
| Color | Gray |
| Color Family | Yellow |
| Density Rating | Hard (8) |
| Diameter | 12" |
| Face Width | 2" |
| Fits Machine Size | 20" |
| Floor Application | Cleaning, Scrubbing |
| Floor Pad Size | 14" x 20" |
| For Use With | Orbital Floor Machines |
| Grade | Fine |
| Includes | Not Applicable |
|---|---|
| Material | Polyester |
| Maximum Operating Speed | 3000 RPM |
| Overall Length | 20" |
| Overall Width | 14" |
| Pad/brush Shape | Rectangular |
| Pad/brush Size | Not Applicable |
| Resistance Properties | Load |
| Series | XL-WL Series |
| Shape | Rectangular |
| Style | Deburring And Finishing |
| Thickness | 1" |
| Wheel Diameter | 12" |
| Width | 2" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 31.5 |
| HS Code | 6804224000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)