-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Convolute Wheel |
|---|---|
| Abrasive Material | Silicon Carbide |
| Abrasive Type | Non Woven |
| Arbor Hole Size | 1" |
| Density Rating | Hard (7) |
| Diameter | 6" |
| Face Width | 1" |
| Grade | Fine |
|---|---|
| Max. Speed | 6000 RPM |
| Series | LD-WL Series |
| Style | Deburring And Finishing |
| Wheel Diameter | 6" |
| Width | 1" |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 17.27 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)