-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Convolute Wheel |
|---|---|
| Abrasive Material | Silicon Carbide |
| Abrasive Type | Non Woven |
| Arbor Hole Size | 3" |
| Color | Gray |
| Density Rating | Hard (8) |
| Diameter | 8" |
| Face Width | 1" |
| Grade | Fine |
|---|---|
| Max. Speed | 4500 RPM |
| Resistance Properties | Load |
| Series | ST-WL Series |
| Style | Deburring And Edge Radiusing |
| Wheel Diameter | 8" |
| Width | 1" |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 22.1 |
| HS Code | 6804224000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)