-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Seam Sealer |
|---|---|
| Base Type | Rubber |
| Color | Clear |
| Compatible Surface Material | Aluminum, Glass, Metal |
| Container Size | 0.1 gal. |
| Container Type | Cartridge |
| Cure Time | 45 min. to 50 min. |
| Flash Point | 24°F |
| Full Cure Time | 24 hrs. |
|---|---|
| Number Of Components | 1 |
| Product Type | Seam Sealer |
| Standards | 29 Cfr 1910.1200, Ansi, Eu Reach, Eu Rohs, Eu Rohs Phthalates, Osha |
| Time | 45 min. to 50 min. |
| Type | 1/10 Gal. Cartridge |
| Voc Content Weight | 393 g/L |
| Working Time | 5 min. |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 20.83 |
| HS Code | 3214100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)