-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Bodied Seam Sealer |
|---|---|
| Base Type | Epoxy |
| Color | Black |
| Compatible Surface Material | Metal |
| Container Size | 6.76 fl. oz. |
| Container Type | Dual-Cartridge |
| Cure Time | 30 min. |
| Flash Point | 239°F |
| Includes | (2) Nozzles |
|---|---|
| Number Of Cases | 6 |
| Number Of Components | 2 |
| Product Type | Seam Sealer |
| Standards | 29 Cfr 1910.1200, Ansi, Osha |
| Type | 2 Part Epoxy |
| Voc Content Weight | 20 g/L |
| Working Time | 6 min. |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 13.21 |
| HS Code | 3214100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)