-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Glass Foil Tape |
|---|---|
| Adhesion To Steel | 52 oz./in. |
| Adhesive | Silicone |
| Adhesive Material | Silicone |
| Brand And Series | 3M 363 |
| Color | Silver |
| Common Industry | Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse |
| Duct Tape Adhesive | Silicone |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 36 yd. |
| Imperial Tape Width | 1/2" |
| Imperial Tape Wxl | 1/2" x 36 yd. |
| Length | 36 yd. |
| Liner Included | No Liner |
| Material | Aluminum |
| Maximum Tape Performance Temperature | 600°F |
| Metric Tape Length | 32.9m |
| Metric Tape Width | 12.7 mm |
| Minimum Tape Performance Temperature | -65°F |
| Number Of Adhesive Sides | 1 |
| Performance Temp. | -65°F to +600°F |
|---|---|
| Product Form | Continuous Roll |
| Series | 363 Series |
| Shape | Continuous Roll |
| Specifications Met | ASTM, BSS, FAR, MIL |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Cloth, Foil |
| Tape Backing Material | Glass Cloth Reinforced Foil |
| Tape Color | Silver |
| Tape Elongation | 5% |
| Tape Resistance Properties | Heat-Resistant, UV-Resistant |
| Tape Sub-type | Reinforced Foil Tape |
| Tape Tensile Strength | 135 lbs.-in. |
| Tape Thickness | 7.3 mil. |
| Tape Type | Foil Tape |
| Temperature Range | -65°F to +600°F |
| Thickness | 7.3 mil. |
| Width | 1/2" |
| Standards | ASTM D3330, ASTM D3759, ASTM E1354, ASTM E162, ASTM E662, BSS 7239, FAR 25.853(A), MIL-T-83284 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)