-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Glass Foil Tape |
|---|---|
| Color | Silver |
| Width | 2" |
| Adhesion Strength | 67oz./in. |
| Adhesive Material | Silicone |
| Application | Shielding Cables Against Heat |
| Backing Material | Aluminum Foil Laminated To Glass Cloth |
| Eccn | EAR99 |
| Length | 36 yd. |
| Min. Operating Temp. | -65°F |
|---|---|
| Pack Quantity | 1 |
| Resistance Properties | Thermal Radiation Resistant, Puncture Resistant, Tear Resistant |
| Series | 363 Series |
| Size | 2" x 1296" |
| Tensile Strength | 135 lbf./sq. in. |
| Thickness | 7.3 mil. |
| Type | Glass Cloth Tape |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| Country Of Origin | USA |
|---|---|
| Weight (kg) | 13.7025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)