-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Glass Foil Tape |
|---|---|
| Adhesion To Steel | 52 oz./in. |
| Brand And Series | 3M 363 |
| Color | Silver |
| Common Industry | Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 36 yd. |
| Imperial Tape Width | 1" |
| Imperial Tape Wxl | 1" x 36 yd. |
| Length | 32.9m |
| Liner Included | No Liner |
| Maximum Tape Performance Temperature | 600°F |
| Metric Tape Length | 32.9m |
| Metric Tape Width | 25.4 mm |
| Minimum Tape Performance Temperature | -65°F |
| Product Form | Continuous Roll |
| Series | 363 Series |
|---|---|
| Specifications Met | ASTM, BSS, FAR, MIL |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Cloth, Foil |
| Tape Backing Material | Glass Cloth Reinforced Foil |
| Tape Color | Silver |
| Tape Elongation | 5% |
| Tape Resistance Properties | Heat-Resistant, UV-Resistant |
| Tape Sub-type | Reinforced Foil Tape |
| Tape Tensile Strength | 135 lbs.-in. |
| Tape Thickness | 7.3 mil. |
| Tape Type | Foil Tape |
| Temperature Range | -65°F to +600°F |
| Width | 1" |
| Standards | ASTM D3330, ASTM D3759, ASTM E1354, ASTM E162, ASTM E662, BSS 7239, FAR 25.853(A), MIL-T-83284 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| Country Of Origin | USA |
|---|---|
| Weight (kg) | 10.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)