160 Series 4-Wheel Drum Truck
MORSE DRUM

Material | Ship By | Wheel Material | Handle Type | Wheel Type | Type | Drum Size | Capacity | Price |
---|---|---|---|---|---|---|---|---|
Steel | T | Polyolefin | - | - | 4-Wheel | 30 gal. to 85 gal. | 1000 lbs. | RFQ |
Carbon Steel | UFT | Polyolefin | U Shape | - | 4-Wheel | 30 gal. to 85 gal. | 1000 lbs. | $520.63 |
Stainless Steel | UFT | Polyolefin | U Shape | - | 4-Wheel | 30 gal. to 85 gal. | 1000 lbs. | $1,286.25 |
Stainless Steel | T | - | - | Wide Inflated Tires | 4-Wheel | 30 gal. to 85 gal. | 1000 lbs. | $1,295.00 |
Working Mechanism
- First, engage the upper drum rim and pull the handle to tilt the drum towards you.
- Then, fit the two toes of the truck under the curvature of your drum.
- Finally, move the drum onto & off pallets and position the drum for dispensing.
Features
- These 4-wheel drum trucks are capable of supporting the entire weight of drums and do not require additional support.
- They have U-shaped, knuckle-saving handles that can move around tight spaces easily.
- Morse Drum 160M spark-resistant drum truck is ideal for use in hazardous environment.
Frequently Asked Questions
Can these 4-wheel drum trucks be operated by a single person?
- Yes, these trucks are lightweight and can be easily operated by a single person.
Are there any maintenance requirements for drum trucks?
- Lubricate the moving parts, check for any damage or wear and replace worn-out components.
Can this Morse Drum equipment navigate stairs or inclines?
- They are primarily intended for flat or moderately uneven surfaces. However, if you wish to move drums vertically, you can opt for the brand's 92 Series drum lifters.
Explore More
- KEYSHAFT
- LEONARD VALVE
- REMCO
- BALAX
- AMSCOPE
- Bench Vises
- Transformer Cooling Fans
- Hotel Door Latches
- Pushbutton Contact Blocks
- Machine Tool Pump Mounting Bracket
- LEATHERHEAD TOOLS Breacher Irons Series, Halligan And Sledges
- DESTACO 341-R Series Pull Action Latch Clamps
- BOLLE SAFETY Hustler Safety Glasses
- MUELLER STEAM 11BC Iron Body Y Strainers
- GLOBE SCIENTIFIC Snap Caps with Two Thumb Tabs, For 16 mm Tubes
- OSG High Speed Steel-E Straight Flute Tap, Bright Finish
- OSG 301 High Performance Spiral Point Tap
- MARTIN SPROCKET Double Head Open End Wrench Sets, Industrial Black
- APPROVED VENDOR Cadmium Plated Copper Flat Washers
- DIXON R18 Series Compact Regulator