-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Truck |
|---|---|
| Capacity | 1000 lbs. |
| Drum Dia. | 14" to 28" |
| Drum Height | 31" to 41" |
| Drum Material | Fiber, Plastic, Steel |
| Drum Size | 30 gal. to 85 gal. |
| Drum Type | Rimmed |
| Full Capacity | 1000 lbs. |
|---|---|
| Group | 20 |
| Material | Steel |
| Spark Resistant | No |
| Type | 4-Wheel |
| Wheel Diameter | 8" |
| Wheel Material | Polyolefin |
| Height (cm) | 88.9 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 53.34 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 33.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)