php/* require_once $_SERVER['DOCUMENT_ROOT'] . "/Action/common_variable/common_variable.php";*/ ?>
92 Series Below-Hook Drum Lifters
MORSE DRUM
Material |
Drum Size |
Drum Dia. |
Spark Resistant |
Capacity |
Drum Type |
Ship By |
Ship Class |
Price |
Carbon Steel |
30 gal. to 55 gal. |
15" to 23" |
No |
1000 lbs. |
Rimmed |
UFT |
Class 77.5 |
$262.50 |
Stainless Steel |
30 gal. to 55 gal. |
15" to 23" |
No |
1000 lbs. |
Rimmed |
UFT |
Class 77.5 |
$538.65 |
Stainless Steel |
30 gal. to 85 gal. |
18" to 26" |
No |
1000 lbs. |
Rimmed |
- |
- |
$564.38 |
Steel |
30 gal. to 85 gal. |
18" to 26" |
Yes |
1000 lbs. |
Rimmed |
- |
- |
RFQ |
Steel |
30 gal. to 85 gal. |
18" to 26" |
No |
1000 lbs. |
Rimmed |
UFT |
Class 77.5 |
$238.88 |
-
-
- Price (Low to High)
- Price (High to Low)