-
Select Country
- Source Now

REED Instruments' extensive catalogue includes digital sound level meters, calibrators, moisture meters, radiation detectors, distance meters, environmental meters, vibration meters and their accessories. The brand's digital sound level meters have a microphone to measure sound levels. They have a backlift LCD for easy observations. These CE Certified meters have a low battery indicator and an auto shut-off feature that turns them off if left idle for more than 5 minutes. REED Instruments infrared thermometers have audible and visible alarms to alert users about extreme readings. They allow users to switch temperature units (Celcius / Fahrenheit) and feature a trigger lock for easy, continuous monitoring.
See More
Thermocouple Probes(17 Products)
Food Service ThermometersIncludes NIST-certified infrared thermometers used to measure temperatures up to 200 degrees Celsius (2 Products)
Infrared Thermometers(14 Products)
Thermal Imagers(3 Products)
Process Thermometers(2 Products)
Thermocouple Thermometers(15 Products)
Thermocouple Adapters(5 Products)
Temperature Probes(6 Products)
Dial ThermometersIncludes water-resistant and easily adjustable digital thermometers used to measure temperatures ranging from -40 to 230 degrees Celsius(4 Products)
Psychrometers(16 Products)
Heat Stress Monitors(4 Products)
Moisture MetersDesigned to detect the percentage of moisture in wood and other building materials. Feature a user-adjustable alarm and built-in self-calibrating capacity. The auto-shutoff feature ensures low power consumption and a long battery life(7 Products)
Electrodes and ProbesIon-specific, gel-filled electrodes and probes used to test water richness in organics, sulphites & heavy metals. Also ideal for extreme ph testing(19 Products)
Moisture Meter AccessoriesWood moisture testers measure the moisture content of different wood types. Feature an ATC (automatic temperature compensation) probe for enhanced accuracy, 2-point calibration check functionality and low-battery indicator with an auto shut-off mechanism(1 Product)
Humidity Controls(3 Products)
pH Meters(4 Products)
Halogen Leak Detectors(6 Products)
Magnetic Field MeasuringSuitable for measuring ambient electromagnetic fields (both AC & DC) in milliGauss & microTesla units with hall effect type sensors. Feature maximum / minimum & data hold functions, N / S pole indication, zero adjustment facility, easy-readout LCD screen & automatic shut-down mechanism(2 Products)
Temporary Leak Repair(1 Product)
Halogen Leak Detector Accessories(2 Products)
Radiation DetectorsPortable radiation meters used for detecting radiation leaks, contamination prone areas, radioactive deposits in the ground, X-ray scatters and lost materials. Feature user-adjustable alarms for audio / visual indication & an internal memory with storage capacity up to 4000 groups of data(1 Product)
Ultrasonic Leak DetectorsEquipped with an ultrasonic transmitter that generates a 40 kHz signal to help identify and pinpoint leaks generated by pressure, vacuum, water, gas or air. Come with an earphone jack and earphones for use in loud environments(2 Products)
Gas Analyzers(9 Products)
Cord AdaptersAC adapters for use with Reed data loggers and scales, thermal imaging cameras and carbon monoxide monitors(3 Products)
Sound Level MetersDesigned to measure the intensity of noise or sound levels produced by different sources. Feature a microphone that monitors the air pressure levels with a help of an in-built diaphragm. Meet IEC 60942 Class 2 standards to deliver accuracies up to +/- 1.4 dB in critical applications(16 Products)
Sound Level CalibratorsUsed for producing a stable acoustic signal at controlled frequency & amplitude for achieving accurate field calibration (94 dB & 114 dB). Meet IEC 60942 Class 2 standards for delivering accuracies up to +/- 0.5 dB. Compatible with all 1/2 inch diameter microphones(2 Products)
Sound Level Meter AccessoriesWindshield balls compatible for use with a microphone to help reduce the air movement and wind effects and keep the microphone capsule clean from dirt & grime. Can be paired with REED Instruments SL-4022 sound level meters(5 Products)
Light MetersMeasure the amount of light dispersed in film scene and photography applications, as well as while monitoring new lighting system installations. Feature an auto-ranging facility to optimize resolutions and a low battery indicator / auto shut off mechanism. Available in 20k, 50k, 100k Lux readings(11 Products)
Thermometers and Environmental MetersPortable and easily adjustable environmental meters used to accurately measure and log wind velocity, temperature, relative humidity and alpha / beta / gamma / x-rays(3 Products)
Current ProbesCompact AC current adapters for use with multimeters that measure current up to 200A. Feature integrated banana plugs and 3 ft cables(2 Products)
Clamp MetersAC / DC clamp meters designed for use with current transformers to easily measure high currents & voltages. Come equipped in a plastic housing to withstand harsh industrial abuse (13 Products)
Electrical Properties Data LoggersBattery-powered dual-input data loggers used to measure and store voltage and current. Come with an AC adapter, a software CD and a USB cable(2 Products)
Phasing and Motor Rotation Meters(4 Products)
Power Meters and Analyzers(4 Products)
Continuity TestersBattery-powered continuity testers to identify lengthy wiring. Ideal for installing home audio systems / HVAC systems / alarms and continuity testing of fuses, switches and relays. Feature visual (LED) and audible (beeper) indicators(1 Product)
AC Current Line Splitters15A AC line splitters used for providing a safe measurement of current flow on 2-wire or 3-wire power cords. Ideal for use with clamps with jaw sizes above 19 mm. Safety rating: Cat II 600 V (1 Product)
Circuit Tracers3-in-1 tracers designed to perform the function of circuit breaker finders, circuit testers and GFCI receptacle tester units. Feature a transmitter, receiver and an adjustable sensitivity facility to quickly identify the circuit breaker and a 9 V battery. Rated voltage: 90 - 120 VAC (1 Product)
Digital MultimetersPocket-sized digital multimeters designed used to measure and log voltage, current, resistance, capacitance, frequency and temperature(15 Products)
Milli/Micro Ohm Meters(2 Products)
LCR Meter(2 Products)
Insulation Testers(4 Products)
Decade BoxesDurable capacitance & resistance boxes ideal for applications in circuit development. Feature 3 binding posts for isolated substitutions, and 7- and 5-decade ranges of resistance and capacitance, respectively(3 Products)
REED Instruments part numbers often cross-reference to various Extech, Fervi and General Tools products. So if you're looking for REED Instruments' sound or vibration meters that are either obsolete or out of stock, chances are we have equivalent items available.
REED Instruments' products are small in size and require compact packaging. They are suitable for courier shipment and air freight.
REED Instruments' extensive catalogue includes digital sound level meters, calibrators, moisture meters, radiation detectors, distance meters, environmental meters, vibration meters and their accessories. The brand's digital sound level meters have a microphone to measure sound levels. They have a backlift LCD for easy observations. These CE Certified meters have a low battery indicator and an auto shut-off feature that turns them off if left idle for more than 5 minutes. REED Instruments infrared thermometers have audible and visible alarms to alert users about extreme readings. They allow users to switch temperature units (Celcius / Fahrenheit) and feature a trigger lock for easy, continuous monitoring.
The brand's R1500 lightweight tripod is ideal for long-term measurements. This tripod comes with an adapter to mount any meter with ease and holds them still to avoid disturbance.
REED Instruments anemometers measure & log the data of wind velocity, temperature, pressure and relative humidity for HVAC repairing, refrigeration servicing and detecting filter blockage.