Infrared Thermometers
REED INSTRUMENTS
| Response Time | Display Type | Operating Temp. | Dimensions | Temp. Range | Trigger | Indicator | Emissivity | Price |
|---|---|---|---|---|---|---|---|---|
| 150 ms | Tft Lcd Display | 32°F to 122°F | 8.1" x 2.4" x 6.1" | - | - | - | - | RFQ |
| 250 ms | Bright Color | 32°F to 122°F | 7" x 4.98" x 2" | -26°F to +1472°F | Lockable | - | 0.1 to 1 | $228.92 |
| 250 ms | Bright Color | 32°F to 122°F | 7" x 4.98" x 2" | -26° to +2282° | Yes | - | 0.1 to 1 | $369.03 |
| 250 ms | Backlit | +32°F to +122°F | 7.4" x 4.7" x 2.2" | -31°F to +1202°F | Lockable | LED | 0.1 to 1 | $144.28 |
| 500 ms | - | - | - | - | - | - | 0.1 to 1 | $246.48 |
| 500 ms | Backlit | +32°F to +104°F | 6" x 4.3" x 1.6" | -25.6°F to +752°F | - | Yes Beeping | 0.1 to 1 | $68.60 |
| - | - | - | - | - | - | - | - | RFQ |
| - | - | - | - | - | - | - | - | RFQ |
| - | - | - | - | - | - | - | - | RFQ |
| - | - | - | - | - | - | - | - | RFQ |
| - | - | - | - | - | - | - | 0.1 to 1 | $314.26 |
| - | - | - | - | - | - | - | 0.1 to 1 | $425.44 |
| - | - | - | - | - | - | - | 0.1 to 1 | $496.80 |
Explore More
- JOHNSON CONTROLS
- KEYSHAFT
- OSG
- MIP TOOLS
- ZAI
- Rotary Broach Holders
- Transformer Cooling Fans
- Laboratory Ovens and Furnaces
- Fire Probing Tools
- Two Way Compression Connectors
- MECHANIX The Original Hi-Viz D5 Cut Resistant High Visibility Work Gloves
- CONDOR High-Visibility Vest, ANSI Class 3, Solid Polyester, Zipper, Lime
- TEMPCO TRH5 Series Tubular Radiant Heaters
- ANVIL 146 Series Continuous Threaded Rods, Steel
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, LDPE
- SPEEDAIRE Quick Connect Hose Couplings, Global Style High Flow
- MARKEL PRODUCTS Surface Mounting Frames
- SIEMENS Illuminated Push Buttons with Contact Blocks
- KLEIN TOOLS High-Leverage Diagonal-Cutting Pliers, Insulated
- SPEAKMAN Wall Mounted Faucets