Authorized Distributor ofMORSE DRUM

MORSE DRUM

Morse Drum produces a wide range of equipment that can move, lift, tip and dispense drums. The brand's extensive product line includes drum carriers, rotators, rollers, trucks, lifters and tumblers that are suitable for the petroleum, oil, brewery and food processing industries. Morse Drum 86 Series drum lifters ensure safety while handling drums made of steel, plastic or fibre. They incorporate a strap & ratchet mechanism to secure the drum. These drum lifting equipment can hold up to 1000 lb loads. Morse Drum 160 Series drum trucks are four-wheeled devices that can support the entire weight of the drum without the need for additional support. They have U-shaped handles that can fit through small spaces and also safeguard the hands of users. These drum lifting trucks & dispensers can be moved on both smooth and uneven surfaces.

See More

Request a Quote

MORSE DRUM Drum Pourers

Drum PourersUsed for raising and pouring contents from a heavy drum by controlling the drum height and pouring angle, simultaneously, while dispensing. Made of carbon / stainless-steel for shock resistance. Allow turning the drum up to 360 degrees in either clockwise or anti-clockwise direction(239 Products)

MORSE DRUM Pail / Can Handlers

Pail / Can HandlersSuitable for lifting and pouring a 5-gallon metal can or plastic pail weighing up to 68 kg. Feature hand cranks for raising the pail and hand wheels for controlling the pour angle. Provide drum pail speeds up to 23 rpm(37 Products)

MORSE DRUM Drum Dollies

Drum Dollies(15 Products)

MORSE DRUM Drum Hand Trucks

Drum Hand TrucksMorse 2 / 3 / 4 wheel drum hand trucks load & unload heavy drums with ease and move them in narrow aisles & spaces. They feature steel construction for rigidity. These hand trucks have a maximum load capacity of 1200 lb and are also available in stainless steel variants.(9 Products)

MORSE DRUM Drum Heaters

Drum Heaters(15 Products)

MORSE DRUM Drum Accessories

Drum Accessories(163 Products)

MORSE DRUM Drum Cradles and Tippers

Drum Cradles and TippersMorse Drum includes drum cradles, upenders and tipping levers having a maximum capacity of 700 lb. They move & tilt the drums & dispense contents inside them. These drum cradles feature roll-over mechanism for less strenuous drum lifting and have an all-welded frame.(2 Products)

MORSE DRUM Drum Palletisers

Drum PalletisersMorse Drum palletisers are used for powerlifting drums safely in warehouses and manufacturing plants. They have a V-shaped base to service pallet corners and are available in electric motor, air, battery and manually operated variants.(29 Products)

MORSE DRUM Drum Carriers

Drum Carriers(6 Products)

MORSE DRUM Stackers

Stackers(8 Products)

MORSE DRUM Drum Adapters

Drum AdaptersMorse Drum adapters include bracket assembly kits, drum adapters, hand wheels, hand cranks, rim clamp kits & straps. They are suitable for easy manoeuvring of drums having small diameters, in factories & laboratories and are available in diameters ranging from 14 to 22 inches.(31 Products)

MORSE DRUM Drum Lifter Accessories

Drum Lifter AccessoriesMorse Drum lifter accessories are installed on 185A-HD & 285A-HD Series forklift karriers for lifting, stacking dispensing or turning drums while moving. They feature stainless-steel construction to resist oxidation on exposed surfaces and eliminate the need for a pull chain tilt-control facility.(32 Products)

MORSE DRUM Drum Rackers

Drum RackersDesigned for moving, lifting and placing drums horizontally on a rack. Feature a locking mechanism to prevent unnecessary drum movement. Capable of withstanding loads up to 800 lb. Available in heights of 56, 72 and 102 inches(38 Products)

MORSE DRUM Drum Lifters

Drum Lifters(27 Products)

MORSE DRUM Drum Dispensers

Drum Dispensers(34 Products)

MORSE DRUM Drum Rollers

Drum Rollers(82 Products)

MORSE DRUM Drum Safety Enclosures

Drum Safety EnclosuresOSHA compliant safety enclosures, control packages, tumblers & rollers for safe drum handling in risk prone areas. Enclosures provide a barrier between workers and drum handling equipment. Available in fenced and completely closed models with an automatic power shut-off feature(140 Products)

MORSE DRUM Drum Tumblers

Drum TumblersDesigned for using a corner-over-corner agitation mechanism, ideal for thoroughly mixing the contents of closed drums. 310 Series Tilt-to-Load drum tumblers featuring power lifts for loading the drum onto the drum mixer at ground level. Comes equipped with a drum holder(29 Products)

MORSE DRUM Drum Cones And Collars

Drum Cones And CollarsMorse Drum 45-degree / 65-degree / asymmetric drum cones control the dispensing of drum contents using an easy-to-operate valve. They are made of steel or aluminium and are available in variants to handle drum diameters ranging from 15-7/8 to 23-3/8 inches.(103 Products)

MORSE DRUM Drum Barrel Pump Accessories

Drum Barrel Pump AccessoriesHand-operated, self-priming hand pumps designed to dispense liquids at a controlled discharge rate of 0.95 litres. Feature a double-action piston to dispense liquid on both forward and back strokes. Available in cork-nitrile, EPDM and Viton gasket variants (5 Products)

MORSE DRUM Valve Accessories

Valve AccessoriesIncludes electrical or mechanical actuation mechanisms, fluid control mechanisms & integral casings, and related connectors, fasteners & external sensors(4 Products)

MORSE DRUM Chain

Chain(1 Product)

MORSE DRUM Battery Accessories

Battery Accessories(2 Products)

MORSE DRUM Blocks and Sheaves

Blocks and SheavesMorse Drum blocks and sheaves lift heavy loads via heavy-duty wire aircraft cables or ropes. They allow wires or ropes to move freely with minimal wear & friction on the cable. These sheaves are ideal for redirecting a rope / cable and power transmission.(2 Products)

About Morse Drum

Morse Drum produces a wide range of equipment that can move, lift, tip and dispense drums. The brand's extensive product line includes drum carriers, rotators, rollers, trucks, lifters and tumblers that are suitable for the petroleum, oil, brewery and food processing industries. Morse Drum 86 Series drum lifters ensure safety while handling drums made of steel, plastic or fibre. They incorporate a strap & ratchet mechanism to secure the drum. These drum lifting equipment can hold up to 1000 lb loads. Morse Drum 160 Series drum trucks are four-wheeled devices that can support the entire weight of the drum without the need for additional support. They have U-shaped handles that can fit through small spaces and also safeguard the hands of users. These drum lifting trucks & dispensers can be moved on both smooth and uneven surfaces.

Major Trade Names

GRIP+GO

GRIP+GO

Morse Drum GRIP+GO power-grip fork mount drum handlers are designed to lift, move and pour contents of a drum right from the forklift. These units have self contained, battery power drum grip and tilt operations. Morse Drum GRIP+GO units come with a 10 foot long cord featuring a pendant that control...

s the drum. The GRIP and TILT functions have built-in safety features. Morse Drum GRIP+GO units have heavy duty, hydraulic grip cylinders that include a velocity fuse to provide full line shut off in the event of a line failure.

Drum Tumblrs

Drum Tumblrs

Morse Drum offers 309 Series Drum Tumblrs that provide corner-over-corner rotation to thoroughly mix drum contents, without ever opening the drum. As a result, insertion mixers are cleaned less often, workers are less exposed to hazards, settled / stratified valuable ingredients are incorporated, li...

quid / granulated / powdered products are homogenised, and sediments at the bottom of the drum are eliminated. Morse Drum Tumblrs can be used to tumble 55 gallon (210 litre) or 30 gallon (114 litre), steel, fibre & plastic drums / barrels.

MORStak

MORStak

Safety conscious MORStak forklift mounted drum rackers from Morse Drum are used to move drums on and off racks, pallets & trucks, using a forklift. These rackers lift an upright drum and place it in a horizontal position. They are used to rack rimmed, 55 gallon (210 litre) steel or plastic drums wei...

ghing up to 800 lb (363 kg), side by side, with virtually zero clearance between them. Morse Drum MORStak units handle drums using a drum faucet that allows a drum rack to serve as a dispensing station. These forklift mounted drum rackers eliminate bare fork drum handling.

PailPRO

PailPRO

Morse Drum PailPRO can tumblers provide aggressive corner-over-corner mixing action. With these can rotators, you can mix products right inside sealed cans or pails. This helps reduce hazards and clean-up time. These units can mix the contents of fully closed 1 to 5 gallon (4 to 20 litre) pails or c...

ans. Morse Drum PailPRO units can mix or agitate small batches quickly and economically, homogenise settled ingredients and blend liquids / dry materials.

Morse Drum Competitive Advantages

MORCINCH Drum Handling System

MORCINCH Drum Handling System

MORCINCH kits offer users the ability to handle up to 55 gallon (210 litre) plastic / steel / fibre drums using one Morse drum handler. MORCINCH kits are designed to prevent a plastic drum from slipping through a drum holder due to its flexible nature and lack of supporting ribs (that steel drums have). Each MORCINCH kit has a unique design to accommodate the particular characteristics of plastic drums. To ensure safety, install the correct MORCINCH kit to handle a plastic or fibre drum using the same Morse drum handler.

...
  • Top Rim Clamp Kit is required to handle a RIMMED 30 to 55 gallon (114 to 210 litre) plastic drum.
  • Bracket Assembly Kit is required to safely handle a RIMLESS 30 to 55 gallon (114 to 210 litre) plastic drum.

MORplug Drum Wrenches

MORplug Drum Wrenches

Morse MORplug drum wrenches have multiple surfaces to fit all kinds of bungs on a steel or plastic drum, providing extra leverage and hand clearance. They are available in variants made of solid ductile iron, spark resistant manganese bronze or spark resistant zinc aluminium alloy. These Morse drum wrenches are individually packaged in sturdy boxes...

containing instructions for use.

Frequently Asked Questions

What drum handling safety procedures should I be aware of?

Heavy drums should always be moved using drum equipment specifically designed for that purpose. An incorrectly handled heavy drum can cause serious injuries, damage the drum, waste valuable contents or contaminate the environment. Drum handling employees should be trained on the proper procedures for handling drum equipment.

What is the 'half-full' capacity rating on Morse Drum handling equipment?

The capacity of tilting equipment is reduced for partially full drums because the load is unbalanced and shifting. Drums that are half-full are harder to tilt and put more strain on gears & other components. Drum handlers are rated according to how well they tilt an unbalanced, bottom-heavy drum.
Example: The capacity of Hydra-Lift Drum Karriers is 800 lb (363 kg) for a full drum, but reduced to 500 lb (227 kg) for a half-full drum.

What standards do Morse Drum below-the-hook drum handlers comply with?

Morse Drum below-the-hook drum handlers are individually load tested at the factory, at 125% of the rated capacity according to ANSI / ASME B30.20 standards, and a Load Test Certificate is enclosed for each drum handler. Welding is performed in accordance with ANSI / AWS D14.1 and ASME BTH-1 standards.

What safety measures are necessary while operating the brand's drum handling equipment?

  • Before each use, check the barrel handling equipment, ensuring good working condition.
  • Use gloves and safety glasses while using these mobile drum handlers.
  • Be cautious while lifting or moving drums near people or obstacles.
  • Avoid sudden movements or jerks and maintain stability.

How to control the tilting of Morse drum tipping equipment?

The brand provides 3900i-P manual tilt control that automatically locks and holds the drum tilt angle until the user turns the hand crank again.