86 Series Below Hook Drum Lifters
MORSE DRUM
| Material | Capacity | Ship By | Ship Class | Lifting Point | No. Of Drums | Drum Material | Drum Size | Price |
|---|---|---|---|---|---|---|---|---|
| Carbon Steel | 1000 lbs. | - | - | 3 | - | Fiber, Plastic, Steel | 55 gal. | RFQ |
| Carbon Steel | 1000 lbs. | T | Class 70 | - | - | Fiber, Plastic, Steel | 55 gal. | $997.50 |
| Carbon Steel | 1000 lbs. | UFT | Class 70 | 2 | - | Fiber, Plastic, Steel | 55 gal. | RFQ |
| Stainless Steel | 1000 lbs. | UFT | Class 77.5 | - | - | Fiber, Plastic, Steel | 55 gal. | $1,531.25 |
| Carbon Steel | 1000 lbs. | UFT | Class 77.5 | - | 1 | Fiber, Plastic, Steel | 55 gal. | $796.60 |
| Carbon Steel | 1000 lbs. | T | Class 77.5 | - | 2 | Fiber, Plastic, Steel | 55 gal. | RFQ |
| Carbon Steel | 2000 lbs. | T | Class 70 | - | - | Fiber, Plastic, Steel | 55 gal. | $3,176.25 |
Explore More
- CEP
- KEYSHAFT
- LIND EQUIPMENT
- SOLAIRA
- SKB
- Laboratory Heating Mantles
- Below-the-Hook Pallet Lifters
- Wireless Wall Switches
- Aluminum Tread Plate
- Tap Holders
- AKRO-MILS 13014 Stak-N-Store Bins
- CONDOR Back Supports With Stay, Elastic, Detachable Knit Elastic
- KRYTOX GPL 226 Series Anti Corrosion Grease
- ANVIL ASDAKCLAMP Series Dakota Rigid IPS Smart Clamps
- HOFFMAN ProLine G2 Series Partial Side Mount Subpanels
- GRAINGER Door Cover Plates
- RAYTECH Tumbler Media
- MILWAUKEE Vacuum Bags
- WINTERS INSTRUMENTS NVA Needle Valves, Angle