Check our
Reviews
QB
Quresh Bahrinwala

Easy to order & Customer support was 10/10 Shipment received within a week of order.

R
Rasha

Received the order as requested. Prompt delivery. No hassle

DAYTON 1TDP6 Blower, 230VAC, 50 / 60Hz, 1 Phase, 2880 rpm, Direct Drive

Item: AB3HBQ
Model: 1TDP6
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$136.91 /unit (ex. VAT)
Add To Cart
Request Quote
FREE delivery on orders over $150.00

Payment

Specifications

Item OEM Blower
Airflow @ 0.000 In Sp 133 CFM
Airflow @ 0.100 In Sp 128 CFM
Airflow @ 0.125 In Sp Not Applicable
Airflow @ 0.250 In Sp 119 CFM
Airflow @ 0.375 In Sp Not Applicable
Airflow @ 0.400 In Sp 112 CFM
Airflow @ 0.500 In Sp 105 CFM
Airflow @ 0.500 In Sp Range 105 CFM
Airflow @ 0.750 In Sp Not Applicable
Airflow @ 1.000 In Sp Not Applicable
Airflow @ 1.250 In Sp Not Applicable
Airflow @ 1.500 In Sp Not Applicable
Airflow @ 10.00 In Sp Not Applicable
Airflow @ 11.00 In Sp Not Applicable
Airflow @ 12.00 In Sp Not Applicable
Airflow @ 13.00 In Sp Not Applicable
Airflow @ 2.000 In Sp Not Applicable
Airflow @ 2.500 In Sp Not Applicable
Airflow @ 3.000 In Sp Not Applicable
Airflow @ 3.500 In Sp Not Applicable
Airflow @ 4.000 In Sp Not Applicable
Airflow @ 4.500 In Sp Not Applicable
Airflow @ 5.000 In Sp Not Applicable
Airflow @ 6.000 In Sp Not Applicable
Airflow @ 7.000 In Sp Not Applicable
Airflow @ 8.000 In Sp Not Applicable
Airflow @ 9.000 In Sp Not Applicable
Amca Fan Class Not Rated
Amps 0.33A
Application Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Assembly Assembled
Bearing Type Ball
Blower Conduit Box Yes
Blower Outlet Shape Rectangular
Blower Wheel Diameter 3 3/4"
Blower Wheel Width 1 7/8"
Brake Horsepower 1/30 hp
Cfm @ 0.000-in. Sp 133
Cfm @ 0.200-in. Sp 126 CFM
Cfm @ 0.300-in. Sp 119 CFM
Cfm @ 0.400-in. Sp 112 CFM
Cfm @ 0.500-in. Sp 105 CFM
Chemical Resistant No
Compatible Speed Control No
Conduit Box Yes
Corrosion Resistant No
Dimension A 6 9/16"
Dimension B 7 1/4"
Dimension C 5 5/8"
Dimension D 2 5/8"
Dimension E 6 9/16"
Dimension J 5 1/8"
Dimension K 4"
Dimension L 4 1/8"
Dimension M 1 1/2"
Discharge Position Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Drive Type Direct Drive
Flange Type Flanged
For Air Type Clean Air
For High-static Pressure Applications No
For Location Indoor
For Ventilation Type Exhaust, Make-Up, Return, Supply
Full Load Amps 0.33A
Hazardous Location Application No
Hazardous Location Specification Not Applicable
High-efficiency Motor No
Housing Color Gray
Housing Depth 6 1/2"
Housing Finish Enamel
Housing Height 6 1/2"
Housing Material Steel
Housing Material Finish Enamel
Housing Width 5 5/8"
Hz 50/60 Hz
Includes Discharge Mounting Flange
Includes Drive Package Not Applicable
Includes Motor Yes
Includes Mounting Hardware No
Inlet Dia. 3 1/4"
Inlet Diameter 3 1/4"
Lead Length 13"
Max. Ambient Temp. 104°F
Max. Inlet Temp. 104°F
Maximum Inlet Air Temperature 104°F
Motor Duty Class Continuous
Motor Enclosure Design Open
Motor Frame Designation 3.3\\ Psc Motor
Motor Horsepower 1/30 hp
Motor Insulation Class B
Motor Location Out Of Airstream
Motor Type Permanent Split Capacitor
Mount Type All Position
Mounting Orientation Multiposition
Mounting Position All Position
No. Of Inlets 1
Number Of Inlets 1
Number Of Speeds 1
Oem Replacement Yes
Outlet Dia. Not Applicable
Outlet Height 2 1/2"
Outlet Shape Rectangular
Outlet Width 2 1/2"
Overall Depth 6 1/2"
Overall Height 6 1/2"
Overall Width 5 5/8"
Phase 1
Replacement For 2C915
Resistance Properties Corrosion Resistant
Rpm 2880
Shaft Diameter 8 mm
Sound Level Not Rated
Spark Resistant Construction Type Not Rated
Speed Controllable No
Thermal Overload Protection Yes
Thermal Protection Auto
Wheel Bore Dia. 8 mm
Wheel Dia. 3 3/4"
Wheel Material Steel
Wheel Material Finish Galvanized
Wheel Type Forward Curve
Wheel Width 1 7/8"
With Flange Yes
Current 0.33A
Features Noise And Vibration Are Held To A Minimum To Maintain CFM At Higher Static Pressures, The Motor Has Cast Aluminum End Shields For Greater Heat Dissipation And Protection, Resulting In Less Downtime And Longer Service Life, This Dynamically Balanced Blower Provides Smooth And Quiet Operation
Flange Size 5 1/8" W x 4" H
Frequency 50/60 Hz
Manufacturer Warranty Length 1 yr. Limited
Maximum Ambient Temperature 104°F
Maximum Fan Speed 2880 RPM
Maximum Static Pressure 1 1/8 in. wc
Minimum Ambient Temperature 14°F
Minimum Fan Speed 0 RPM
Motor Enclosure Open
Motor Insulation Class Class B
Motor Ip Rating IP20
Motor Speed 2880 RPM
Nameplate Voltage 230V AC
Outlet Type Flanged
Rotation CW
Standards CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER
Wheel Diameter 3 3/4"

Product Details

Dayton 1TDP6 blower is an OEM specialty blower ideal for replacing an original blower in HVAC systems. The 1/30 HP permanent-split capacitor motor on these blowers makes them suitable for continuous-duty cooling or ventilating operations. Dayton 1TDP6 blower motor features cast aluminium end shields to dissipate heat faster, decrease downtime and prolong the service life.

Shipping Information

Height (cm) 16.67
Length (cm) 16.67
Width (cm) 14.29
HS Code 8414596060
Country Of Origin US
Weight (kg) 2.4435

Working Mechanism

  • After fitting the Dayton 1TDP6 blower on ducts using mounting flanges, connect this blower to 230VAC, 0.33A power supply and switch the equipment on.
  • This starts up the motor and rotates the fan wheel. The rotating fan creates a centrifugal force to push air inside through the inlets.
  • Then, they discharge the air through the outlet in a particular direction.

Features

  • Dayton 1TDP6 blower has a single air inlet for pulling in foul air from a single direction and exhausting in another direction.
  • It has a rectangular flanged outlet for fitting ducts easily.
  • This dynamically balanced blower with ball bearings keeps friction, noise & vibration to a minimum while maintaining airflow at high static pressures.
  • Dayton 1TDP6 blower has a direct-drive design to connect the 3-3/4 inch diameter fan wheel directly to the motor shaft.
  • Its forward curved fan wheel pushes out the air tangentially from the circumference of the fan.
  • This blower's motor has Class B insulation to withstand ambient temperatures ranging from -10 to 104 degrees F.

Frequently Asked Questions

Does this Dayton 1TDP6 blower have any safety features installed?

Yes, this blower has safety features like automatic thermal protection to stop the motor in case of overheating, overloads or phase failure and protect the blower.

How can Dayton 1TDP6 blower be mounted?

This blower can be mounted in any position using side mounting tabs and mounting flanges.

What is Dayton 1TDP6 blower made of?

The housing on this blower is made of steel with enamel finish for structural rigidity & durability. The fan wheel is made of galvanised steel to resist corrosion.

What is the maximum airflow offered by Dayton 1TDP6 blower?

The Dayton 1TDP6 blower's fan rotates at a maximum speed of 2880 RPM while offering airflows up to 133 cfm.

Explore Products