Authorized Distributor ofALLEGRO SAFETY

ALLEGRO SAFETY

Allegro catalogue includes high-performance ambient air pumps, breathing cold air systems, air compressors, sludge pumps and utility / dewatering pumps.
Allegro ambient air pumps provide clean, breathable air for full / half face respirator or hood users. These rotary vane air pumps do not require internal lubrication, thereby eliminating the need for carbon monoxide monitoring systems. They are equipped with quick-connect OBAC fittings to connect the air hose to the outlet and a brass pressure relief valve to adjust the airflow. These pumps have a maximum working pressure of 15 psi.
Allegro knee pads feature soft and abrasion-resistant cushioning pads to protect knees of users. These knee pads are designed for construction applications, including floor or concrete working. These pads have button & loop / hook & loop / pull on / quick release buckle closure for a secure fit over knees.
The brand also provides a varied range of confined space blowers that can deliver both positive and negative airflows and are perfect for ventilation and extraction. These high-output Allegro axial fans feature stackable design that saves workspace area, a moulded-in carry handle for easy portability and a bottom enclosure to ensure the safety of electrical components.
Choose from a wide range of Allegro equipment, such as personal protective equipment & supports, bolt assortments, confined space heaters and more.

See More

Request a Quote

Product Categories

ALLEGRO SAFETY Electric Confined Space Fans and Blowers

Electric Confined Space Fans and BlowersAllegro confined space blowers and fans effectively remove smoke and harmful fumes. They feature tough metal housing and come in different current and power ratings.(134 Products)

ALLEGRO SAFETY Air Powered Confined Space Fans and Blowers

Air Powered Confined Space Fans and BlowersAllegro confined space centrifugal blowers / jet fans are suitable for circulating air and removing volatile fumes from vessels, small spaces, tanks. Choose between 1/4 and 2 hp power variants of these blowers, available on Raptor Supplies(2 Products)

ALLEGRO SAFETY Confined Space Venturi Blowers

Confined Space Venturi BlowersAllegro pneumatic blowers are used to extract fumes or other harmful vapours and ventilate spaces in laboratories, refineries and chemical / steel industries.(9 Products)

ALLEGRO SAFETY Confined Space Ventilation Ducting

Confined Space Ventilation DuctingAllegro confined space ventilation ducting are ideal for confined space blowers and fans to effectively remove harmful air contaminants. They are available in different materials, diameters and lengths.(29 Products)

ALLEGRO SAFETY Portable Blowers

Portable Blowers(2 Products)

ALLEGRO SAFETY Supplied Air Respirators

Supplied Air RespiratorsNIOSH-approved air respirators with "over-the-shoulder" hose design. Offer low pressure and continuous flow protection and feature a low-profile design that can fit under welding shields(57 Products)

ALLEGRO SAFETY Supplied Air Compressors and Ambient Air Pumps

Supplied Air Compressors and Ambient Air PumpsLightweight pumps used to meet portable air requirements in painting, cleaning, chemical handling and similar applications. Available in a variety of flow rates and operating pressure ranges(27 Products)

ALLEGRO SAFETY PAPR

PAPRAllegro PAPRs fulfil the requirements of combined respiratory, eye and face protection. They feature a motorised, lithium-ion battery-operated system, providing a constant supply of fresh, filtered air over the user?s face.(4 Products)

ALLEGRO SAFETY Airline Filtration and CO Monitors

Airline Filtration and CO MonitorsAllegro airline filtration systems are ideal for removing contaminants and checking the concentration of oxygen and carbon monoxide in compressed air supplies. They can withstand pressures up to 160 psi and are available in widths ranging between 6 and 16.5 inches.(31 Products)

ALLEGRO SAFETY Fume Extractors

Fume Extractors(2 Products)

ALLEGRO SAFETY Manhole Cover Lifters

Manhole Cover LiftersAllegro manhole cover lifters provide safe removal of manhole covers with reduced manual stress and back pain. They feature 2-position lifting points to easily break or loosen the most stubborn manhole covers having diameters up to 36 inches.(4 Products)

ALLEGRO SAFETY Cooling Vests

Cooling VestsDesigned to keep workers cool in high-temperature industrial environments. Available with zippers or hook and loop closures in a variety of sizes and colours(20 Products)

ALLEGRO SAFETY Cooling Vest Inserts

Cooling Vest InsertsFeather ice and phase change cooling vest inserts used to reduce heat-related injuries and to keep workers cool in hot work environments. Available in different sizes in packs of 4(2 Products)

ALLEGRO SAFETY Protective Goggles

Protective Goggles(8 Products)

ALLEGRO SAFETY Welding Helmet Accessories

Welding Helmet AccessoriesIncludes hard hat adapters and magnifier lens intended for use with welding shields integrated with a built-in magnifier lens holder. Available in four different magnification strengths: 1.0, 1.5, 2.0, and 2.5(1 Product)

ALLEGRO SAFETY Welding Helmets

Welding HelmetsDeluxe / economy helmets, with a large design, to cover the safety glasses worn underneath. Feature Dupont nylon construction which can withstand extreme heat and cold without cracking or warping. Also, covers neck, ears and back of the head to prevent arc burns(3 Products)

ALLEGRO SAFETY Protective Elbow and Knee Pads

Protective Elbow and Knee PadsMade of high-quality, heat-resistant leather and feature an elastic strap that maintains a secure fit. Available in a variety of colours and pad materials(28 Products)

ALLEGRO SAFETY Chemical Resistant and Disposable Sleeves

Chemical Resistant and Disposable Sleeves16-inch long chemical resistant arm socks made of cotton to provide protection arms from paint overspray, dirt and other particulates(2 Products)

ALLEGRO SAFETY Wrist Supports and Wraps

Wrist Supports and WrapsOffer a comfort fit for prolonged use and added support when lifting or using powered / hand tools. Feature neoprene construction with a hook & loop closure for a custom fit. Can be worn on either hand(16 Products)

ALLEGRO SAFETY Back Supports

Back SupportsBlack / green supports designed for restricting the range of motion to ensure proper positioning of the body and provide protection against injury and back strain. Available in elastic, nylon, polypropylene and spandex construction options with sizes ranging from S to XL   (18 Products)

ALLEGRO SAFETY Supplied Air Accessories

Supplied Air AccessoriesUsed with air respirators and include couplers, plugs, gauges, regulators, filters, connectors and other replacement parts(307 Products)

ALLEGRO SAFETY Supplied Air Pump Packages

Supplied Air Pump PackagesIncludes full-mask portable air systems in one, two and three full-mask supplied air respirator options(31 Products)

ALLEGRO SAFETY Utility/Dewatering Pumps

Utility/Dewatering PumpsPortable and submersible pumps used in manholes, vaults, construction site drainage and effluent transfer. Ideal for use in continuous discharging operations(39 Products)

ALLEGRO SAFETY Fit Testing

Fit TestingAllegro fit testing includes a broad range of Bitrex fit test kits, saccharin fit test kits, smoke test kits, testing hoods, nebulisers, pipettes, tubings, and sensitivity and fit test solutions.(28 Products)

ALLEGRO SAFETY Cascade Airline Kits and Manifolds

Cascade Airline Kits and ManifoldsAllegro cascade airline kits and manifolds are used in reducing high-pressure airflow through respirators using a series of tee and flexible pigtail connectors.(19 Products)

ALLEGRO SAFETY GFCI Receptacles

GFCI Receptacles(1 Product)

ALLEGRO SAFETY Liquid Level Gauges

Liquid Level Gauges(8 Products)

ALLEGRO SAFETY Confined Space Fan and Blower Accessories

Confined Space Fan and Blower AccessoriesAllegro confined space fan and blower accessories include a variety of standard and explosion-proof motors, fans, connectors, ducting products, adapters and other accessories.(263 Products)

ALLEGRO SAFETY Confined Space Ventilation Duct Accessories

Confined Space Ventilation Duct AccessoriesAllegro confined space ventilation duct accessories are used with blowers and ducting for application in manholes and include connectors, ducts, adapters/reducers and storage bags.(29 Products)

ALLEGRO SAFETY Respirator Accessories

Respirator AccessoriesContain various respirator replacement parts that can be used to replace worn-out parts of the breathing apparatus(57 Products)

Things To Consider

Cross-Reference Alternatives

Most of the Allegro products cross-reference with Air System International, 3M and Honeywell equipment. If you're looking for competitor equipment or a tool that is either out of stock or obsolete, chances are there that Raptor Supplies has the equivalent Allegro equipment available.

Shipping

These Allegro equipment sizes vary from small to large. They may require careful packaging as some parts may get damaged while shipping. Hence, these Allegro equipment are delivered by courier shipment and air freight for minimum downtime.

About Allegro Safety

Allegro catalogue includes high-performance ambient air pumps, breathing cold air systems, air compressors, sludge pumps and utility / dewatering pumps.
Allegro ambient air pumps provide clean, breathable air for full / half face respirator or hood users. These rotary vane air pumps do not require internal lubrication, thereby eliminating the need for carbon monoxide monitoring systems. They are equipped with quick-connect OBAC fittings to connect the air hose to the outlet and a brass pressure relief valve to adjust the airflow. These pumps have a maximum working pressure of 15 psi.
Allegro knee pads feature soft and abrasion-resistant cushioning pads to protect knees of users. These knee pads are designed for construction applications, including floor or concrete working. These pads have button & loop / hook & loop / pull on / quick release buckle closure for a secure fit over knees.
The brand also provides a varied range of confined space blowers that can deliver both positive and negative airflows and are perfect for ventilation and extraction. These high-output Allegro axial fans feature stackable design that saves workspace area, a moulded-in carry handle for easy portability and a bottom enclosure to ensure the safety of electrical components.
Choose from a wide range of Allegro equipment, such as personal protective equipment & supports, bolt assortments, confined space heaters and more.

Major Trade Names

Allegro Tyvek Supplied Air Respirator Hoods

Allegro Tyvek Supplied Air Respirator Hoods

Allegro Tyvek supplied-air respirator hoods are lightweight and loose-fitting hood-style respirators designed for bearded workers handling toxic environments, like asbestos abatement and painting jobs. They feature poly-coated Dupont Tyvek construction to prevent condensation and water infiltration....

These hoods have a clear co-polyester lens for panoramic & distortion-free view. They offer disposable design to discard the hood when cleaning or decontamination is difficult.

Allegro Nova 2000 Helmets

Allegro Nova 2000 Helmets

Allegro Nova 2000 helmets are ideal for sandblasting and powder coating applications. They have polyethylene construction with Velcro mounted foam padding for abrasion resistance and sound dampening. These helmets are equipped with a rubber window frame gasket for effective sealing and a large, wrap...

around, double lens for optimum visibility.

Allegro M2 Multi-Mold Cassettes

Allegro M2 Multi-Mold Cassettes

Allegro M2 Multi-Mold cassettes provide disposable air sampling cassettes for IAQ (Indoor Air Quality) sampling & analysis, inspection, restoration and remediation operations when used with standard pump & calibration equipment. The cassettes help field & laboratory personnel to collect two identica...

l / different samples or collect only one sample. They allow one-time preparation for two samples using a standardised counting mechanism (pre-printed traverse marks on the collection slide) and a side-by-side sample comparison under a microscope.

Allegro Nova 3 Blasting Helmets

Allegro Nova 3 Blasting Helmets

Allegro Nova 3 blasting helmets feature breakthrough protection technology for productivity, safety and comfort while minimising worker downtime. These helmets uniformly distribute the helmet weight across the shoulders & head for reduced fatigue. Allegro Nova 3 blasting helmets come with a Peel-Off...

s Lens System, a "FIT AND SAVE" system of pre-folded tabs to allow tearing off single-layered lenses quickly.

Allegro Flexbak Back Supports

Allegro Flexbak Back Supports

Allegro Flexbak back supports feature unique design and a three-part support system. They release a user's back stress & strain. These medical-style trusses use two internal support panels above & below the waist wrapped around by a third, elastic panel. Allegro Flexbak back supports are made of 85....

5% nylon to ensure water resistance and maximum bracing without riding up or pinching. They further have 2 single system pull straps and non-elastic suspenders.

Allegro Safety Competitive Advantages

Respirator Fit Testing Protocols

Respirator Fit Testing Protocols

Use of properly fitted respirators is an important safety consideration for workers in hazardous environments. Respirator fit testing ensures a tight seal on a user's face for protecting the user from contaminant leakage or harmful pathogens in the environment. The presence of facial hair may also cause respirators to leak. All respirators must be fit tested annually before first use. OSHA recognises two broad categories of fit testing: ...

  • Quantitative Fit Testing Protocols: Allegro quantitative fit testing involves the process of measuring the accurate amount of leakage in tight-fitting facepieces. The equipment comprises a facepiece attached to a probe and connected to the measuring machine via a hose.
  • Qualitative Fit Testing Protocols: Allegro qualitative fit testing is a pass or fail method that relies on the personalised sensory (irritation /taste /smell) response of the user (wearing the respirator) to specific test agents like Isoamyl Acetate (Isopentyl Acetate or Banana Oil), sweet (Saccharin), bitter (Denatonium Benzoate) and irritant smoke (HCl and Sn).

    EZ Air Flex Grinding / Welding PAPRs

    EZ Air Flex Grinding / Welding PAPRs

    Allegro EZ air flex grinding / welding PAPRs (Powered Air Purifying Respirator) are complete particulate systems, designed for industrial applications where combined (eye, respiratory and face) protection is required. These lightweight welding helmets feature a heavy-duty, flip-up visor for exposing a grind shie...

    ld to maintain respiratory protection of workers while grinding or inspecting welds. They comply with ANSI Z87.1+ and CAN / CSA Z94.3 standards for face & eye protection and are CE certified & NIOSH approved. Allegro NEW EZ air flex grinding / welding PAPRs are motorised systems that use a lithium-ion battery to deliver constant fresh & filtered air on users' faces.

    Frequently Asked Questions

    What products does Allegro supply?

    Allegro is one of the largest distributors of confined space safety products, such as fans, blowers, pumps, respirators, air sources and SAR welding systems.

    What are Allegro breathing air blowers?

    Allegro breathing air blowers are portable & lightweight blowers that deliver safe & comfortable breathing air for industrial users. These Allegro fresh air systems come equipped with a removable & washable filter and are contained in heavy roto-moulded plastic housing for prolonged durability.

    Do I need a CO monitor for my Allegro breathing air pump?

    No, a CO monitor is not required, as Allegro breathing air pumps do not produce carbon monoxide, oil mist or oil vapour.

    Is it normal for my Allegro breathing air pump to get warm?

    Yes, it is normal for breathing air pumps to get warm as they are oil-less. Also, they have no lubrication for cooling the motor. These pumps feature rotary vane design to provide constant friction between the chamber & rotor.

    Where are explosion-proof blowers used?

    Allegro explosion proof blowers are used in mills, power plants, warehouses, tanks, spray booths, confined spaces or any other area where ignitable dust, fumes or gases may be present.

    Can a blower be placed vertically above a manhole?

    Yes, an Allegro blower can be placed vertically over a manhole if supported securely with proper ingress / egress, movement, vibration and weight mitigation.

    What is the operating temperature range of Allegro ducting?

    The maximum working temperature for Allegro's standard and statically conductive ducting is 180 degrees F and 250 degrees F, respectively.

    What standards / certifications do Allegro equipment abide by?

    Allegro products are UL listed or CE marked for ensuring consumer safety, health and meeting environmental requirements. Selected Allegro equipment adhere to NIOSH (National Institute for Occupational Safety and Health, USA) and ANSI (American National Standards Institute) for head & eye protection while ensuring optimum visibility.