Standard Ductings
ALLEGRO SAFETY

Length Color Diameter Finish Temp. Range Material Design Construction Price
6 ft. Yellow - PVC Coated -20°F to +180°F Vinyl, Polyester Non Collapsible - $125.24
15 ft. Black, Yellow - PVC Coated -20°F to +180°F - Non Collapsible - $221.31
15 ft. Black, Yellow 12" PVC Coated -20°F to +180°F - - - $360.40
15 ft. Yellow 16" PVC Coated -20°F to +180°F Vinyl, Polyester - - $453.45
15 ft. Black, Yellow 20" PVC Coated -20°F to +180°F Vinyl, Polyester - - $578.79
15 ft. Black, Yellow 26" PVC Coated -20°F to +180°F Vinyl, Polyester - Vinly And Polyester $829.19
25 ft. Black, Yellow - PVC Coated -20°F to +180°F Vinyl, Polyester - Vinly And Polyester $996.95
25 ft. Black, Yellow 8" PVC Coated -20°F to +180°F - Non Collapsible - $276.06
25 ft. Black, Yellow 12" PVC Coated -20°F to +180°F - - - $491.59
25 ft. Yellow 16" PVC Coated -20°F to +180°F Vinyl, Polyester - - $718.08
25 ft. Black, Yellow 20" PVC Coated -20°F to +180°F Vinyl, Polyester - - $870.16

Description

Allegro standard ducting have lightweight and retractable design, intended for maximum air handling capabilities and are built for dual direction flow with minimum friction loss. They feature vinyl and polyester materials with PVC covering which make them suitable for use in rough and harsh climatic conditions. These ducts further feature non-collapsible design and a yellow with dark climate strip for perceivability at work and also meet ASTM 227 specifications. Choose from a broad range of these standard ducting, available in 760 and 791 CFM options.