Check our
Reviews
QB
Quresh Bahrinwala

Easy to order & Customer support was 10/10 Shipment received within a week of order.

R
Rasha

Received the order as requested. Prompt delivery. No hassle

DAYTON 1TDN7 Round OEM Blower, 50 CFM, 115V, 50/60 Hz, 0.23A, 3036 RPM

Item: AB3HBG
Model: 1TDN7
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$158.13 /unit (ex. VAT)
Add To Cart
Request Quote
FREE delivery on orders over $150.00

Payment

Specifications

Item OEM Blower
Airflow @ 0.000 In Sp 50 CFM
Airflow @ 0.100 In Sp 48 CFM
Airflow @ 0.125 In Sp Not Applicable
Airflow @ 0.250 In Sp 40.5 CFM
Airflow @ 0.375 In Sp Not Applicable
Airflow @ 0.400 In Sp 32 CFM
Airflow @ 0.500 In Sp 18 CFM
Airflow @ 0.500 In Sp Range 18 CFM
Airflow @ 0.750 In Sp Not Applicable
Airflow @ 1.000 In Sp Not Applicable
Airflow @ 1.250 In Sp Not Applicable
Airflow @ 1.500 In Sp Not Applicable
Airflow @ 10.00 In Sp Not Applicable
Airflow @ 11.00 In Sp Not Applicable
Airflow @ 12.00 In Sp Not Applicable
Airflow @ 13.00 In Sp Not Applicable
Airflow @ 2.000 In Sp Not Applicable
Airflow @ 2.500 In Sp Not Applicable
Airflow @ 3.000 In Sp Not Applicable
Airflow @ 3.500 In Sp Not Applicable
Airflow @ 4.000 In Sp Not Applicable
Airflow @ 4.500 In Sp Not Applicable
Airflow @ 5.000 In Sp Not Applicable
Airflow @ 6.000 In Sp Not Applicable
Airflow @ 7.000 In Sp Not Applicable
Airflow @ 8.000 In Sp Not Applicable
Airflow @ 9.000 In Sp Not Applicable
Amca Fan Class Not Rated
Amps 0.23A
Application Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Assembly Assembled
Bearing Type Ball
Blower Conduit Box Yes
Blower Outlet Shape Round
Blower Wheel Diameter 3"
Blower Wheel Width 1 7/8"
Brake Horsepower 1/125 hp
Cfm @ 0.000-in. Sp 50
Cfm @ 0.100-in. Sp 48
Cfm @ 0.200-in. Sp 44 CFM
Cfm @ 0.300-in. Sp 39 CFM
Cfm @ 0.400-in. Sp 32 CFM
Cfm @ 0.500-in. Sp 18 CFM
Chemical Resistant No
Compatible Speed Control No
Conduit Box Yes
Corrosion Resistant No
Dimension A 6 7/16"
Dimension B 6 1/2"
Dimension C 5 1/16"
Dimension D 2 1/4"
Dimension E 5 13/16"
Dimension J 4 1/16"
Dimension L 2 3/8"
Dimension M 2 13/16"
Discharge Position Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Drive Type Direct Drive
Flange Type Flanged
For Air Type Clean Air
For High-static Pressure Applications No
For Location Indoor
For Ventilation Type Exhaust, Make-Up, Return, Supply
Full Load Amps 0.23A
Hazardous Location Application No
Hazardous Location Specification Not Applicable
High-efficiency Motor No
Housing Color Gray
Housing Depth 6 7/16"
Housing Finish Enamel
Housing Height 5 3/4"
Housing Material Steel
Housing Material Finish Enamel
Housing Material Gauge 0.8 mm
Housing Width 5 1/8"
Hz 50/60 Hz
Includes Discharge Mounting Flange, Inlet Cover
Includes Drive Package Not Applicable
Includes Motor Yes
Includes Mounting Hardware No
Inlet Dia. 2 3/8"
Inlet Diameter 2 3/8"
Lead Length 13"
Max. Ambient Temp. 104°F
Max. Inlet Temp. 104°F
Maximum Inlet Air Temperature 104°F
Motor Duty Class Continuous
Motor Enclosure Design Open
Motor Horsepower 1/125 hp
Motor Insulation Class B
Motor Location Out Of Airstream
Motor Type Permanent Split Capacitor
Mount Type All Position
Mounting Orientation Multiposition
Mounting Position All Position
No. Of Inlets 1
Number Of Inlets 1
Number Of Speeds 1
Oem Replacement Yes
Outlet Dia. 2 1/8"
Outlet Height Not Applicable
Outlet Shape Round
Outlet Width Not Applicable
Overall Depth 6 7/16"
Overall Height 5 3/4"
Overall Width 5 1/8"
Phase 1
Replacement For 4C440
Resistance Properties Corrosion Resistant
Rpm 3036
Shaft Diameter 8 mm
Sound Level Not Rated
Spark Resistant Construction Type Not Rated
Speed Controllable No
Thermal Overload Protection Yes
Thermal Protection Auto
Wheel Bore Dia. 8 mm
Wheel Dia. 3"
Wheel Material Steel
Wheel Material Finish Galvanized
Wheel Type Forward Curve
Wheel Width 1 7/8"
With Flange Yes
Current 0.23A
Features Maintains cfm at Higher Static Pressures, Open Motors with Cast Aluminum End Shields Dissipate Heat to Help Reduce Downtime and Extend Service Life
Flange Size 4 1/16" Dia.
Frequency 50/60 Hz
Manufacturer Warranty Length 1 yr. Limited
Maximum Ambient Temperature 104°F
Maximum Fan Speed 3036 RPM
Maximum Static Pressure 5/8 in. wc
Minimum Ambient Temperature 14°F
Minimum Fan Speed 0 RPM
Motor Enclosure Open
Motor Frame Designation 3.3" PSC motor
Motor Insulation Class Class B
Motor Ip Rating IP20
Motor Speed 3080 RPM
Nameplate Voltage 115V AC
Outlet Diameter 2 1/8"
Outlet Type Flanged
Rotation CCW
Standards CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER
Wheel Diameter 3"

Product Details

    • Dayton 1TDN7 OEM replacement blower designed for cooling, ventilating and heating applications in greenhouses, small buildings, corn and wood stoves, cooling machineries & electrical enclosures
    • Features open PSC motor with cast-aluminium end shields for better heat dissipation, higher efficiency and less downtime
    • Permanently lubricated ball bearings for reduced maintenance & repair services
    • Extruded aluminium frame offers structural rigidity and all-position mounting
    • Dynamically balanced direct drive blower wheels for reduced vibrations and noise
    • Auto-thermal protection for protecting components from excessive temperatures
    • With/Without Flange (With Flange)
    • Supercedes 4C440

Shipping Information

Height (cm) 14.76
Length (cm) 16.35
Width (cm) 13.02
HS Code 8414596060
Country Of Origin US
Weight (kg) 2.0475

Explore Products