Check our
Reviews
QB
Quresh Bahrinwala

Easy to order & Customer support was 10/10 Shipment received within a week of order.

R
Rasha

Received the order as requested. Prompt delivery. No hassle

DAYTON 1TDN5 Blower, Ball Bearing Type, 3388 RPM, 115V AC, 0.3A, 1 Phase

Item: AB3HBE
Model: 1TDN5
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$117.76 /unit (ex. VAT)
Add To Cart
Request Quote
FREE delivery on orders over $150.00

Payment

Specifications

Item OEM Blower
Airflow @ 0.000 In Sp 53 CFM
Airflow @ 0.100 In Sp 52 CFM
Airflow @ 0.125 In Sp Not Applicable
Airflow @ 0.250 In Sp 48 CFM
Airflow @ 0.375 In Sp Not Applicable
Airflow @ 0.400 In Sp 41 CFM
Airflow @ 0.500 In Sp 23 CFM
Airflow @ 0.500 In Sp Range 23 CFM
Airflow @ 0.750 In Sp Not Applicable
Airflow @ 1.000 In Sp Not Applicable
Airflow @ 1.250 In Sp Not Applicable
Airflow @ 1.500 In Sp Not Applicable
Airflow @ 10.00 In Sp Not Applicable
Airflow @ 11.00 In Sp Not Applicable
Airflow @ 12.00 In Sp Not Applicable
Airflow @ 13.00 In Sp Not Applicable
Airflow @ 2.000 In Sp Not Applicable
Airflow @ 2.500 In Sp Not Applicable
Airflow @ 3.000 In Sp Not Applicable
Airflow @ 3.500 In Sp Not Applicable
Airflow @ 4.000 In Sp Not Applicable
Airflow @ 4.500 In Sp Not Applicable
Airflow @ 5.000 In Sp Not Applicable
Airflow @ 6.000 In Sp Not Applicable
Airflow @ 7.000 In Sp Not Applicable
Airflow @ 8.000 In Sp Not Applicable
Airflow @ 9.000 In Sp Not Applicable
Amca Fan Class Not Rated
Amps 0.3A
Application Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Assembly Assembled
Bearing Type Ball
Blower Conduit Box No
Blower Outlet Shape Rectangular
Blower Wheel Diameter 2 15/16"
Blower Wheel Width 1 7/8"
Brake Horsepower 1/50 hp
Cfm @ 0.000-in. Sp 53
Cfm @ 0.100-in. Sp 52
Cfm @ 0.200-in. Sp 50 CFM
Cfm @ 0.300-in. Sp 47 CFM
Cfm @ 0.400-in. Sp 41 CFM
Cfm @ 0.500-in. Sp 23 CFM
Chemical Resistant No
Compatible Speed Control No
Conduit Box No
Corrosion Resistant No
Dimension A 4 1/2"
Dimension B 5 5/16"
Dimension C 4 11/16"
Dimension D 2 1/8"
Dimension E 4 5/8"
Dimension F 3 5/16"
Dimension J 3 7/16"
Dimension K 3 1/8"
Dimension L 2 13/16"
Dimension M 2 7/16"
Discharge Position Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Drive Type Direct Drive
Flange Type Flanged
For Air Type Clean Air
For High-static Pressure Applications No
For Location Indoor
For Ventilation Type Exhaust, Make-Up, Return, Supply
Full Load Amps 0.3A
Hazardous Location Application No
Hazardous Location Specification Not Applicable
High-efficiency Motor No
Housing Color Gray
Housing Depth 4 1/2"
Housing Finish Enamel
Housing Height 4 5/8"
Housing Material Steel
Housing Material Finish Enamel
Housing Material Gauge 0.8 mm
Housing Width 4 11/16"
Hz 50/60 Hz
Includes Discharge Mounting Flange
Includes Drive Package Not Applicable
Includes Motor Yes
Includes Mounting Hardware No
Inlet Dia. 2 9/16"
Inlet Diameter 2 1/2"
Lead Length 13"
Max. Ambient Temp. 104°F
Max. Inlet Temp. 104°F
Maximum Inlet Air Temperature 104°F
Motor Duty Class Continuous
Motor Enclosure Design Open
Motor Horsepower 1/50 hp
Motor Insulation Class B
Motor Location Out Of Airstream
Motor Type Permanent Split Capacitor
Mount Type All Position
Mounting Orientation Multiposition
Mounting Position All Position
No. Of Inlets 1
Number Of Inlets 1
Number Of Speeds 1
Oem Replacement Yes
Outlet Dia. Not Applicable
Outlet Height 1 5/8"
Outlet Shape Rectangular
Outlet Width 2"
Overall Depth 4 1/2"
Overall Height 4 5/8"
Overall Width 4 11/16"
Phase 1
Replacement For 4C012
Resistance Properties Corrosion Resistant
Rpm 3388
Shaft Diameter 8 mm
Sound Level Not Rated
Spark Resistant Construction Type Not Rated
Speed Controllable No
Thermal Overload Protection Yes
Thermal Protection Auto
Wheel Bore Dia. 8 mm
Wheel Dia. 2 7/8" , 2.938"
Wheel Material Steel
Wheel Material Finish Galvanized
Wheel Type Forward Curve
Wheel Width 1 7/8"
With Flange Yes
Current 0.3A
Features Noise And Vibration Are Held To A Minimum To Maintain CFM At Higher Static Pressures, The Motor Has Cast Aluminum End Shields For Greater Heat Dissipation And Protection, Resulting In Less Downtime And Longer Service Life, This Dynamically Balanced Blower Provides Smooth And Quiet Operation
Flange Size 3 7/16" W x 3 1/8" H
Frequency 50/60 Hz
Manufacturer Warranty Length 1 yr. Limited
Maximum Ambient Temperature 104°F
Maximum Fan Speed 3388 RPM
Maximum Static Pressure 5/8 in. wc
Minimum Ambient Temperature 14°F
Minimum Fan Speed 0 RPM
Motor Enclosure Open
Motor Frame Designation 3.3" PSC motor
Motor Insulation Class Class B
Motor Ip Rating IP20
Motor Speed 3380 RPM
Nameplate Voltage 115V AC
Outlet Type Flanged
Rotation CW
Standards CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER
Wheel Diameter 2 7/8"

Product Details

    • With/Without Flange (With Flange)
    • Supercedes 4C012

Shipping Information

Height (cm) 11.75
Length (cm) 11.43
Width (cm) 11.91
HS Code 8414596060
Country Of Origin US
Weight (kg) 1.6425

Other Also Viewed

Explore Products