Check our
Reviews
QB
Quresh Bahrinwala

Easy to order & Customer support was 10/10 Shipment received within a week of order.

R
Rasha

Received the order as requested. Prompt delivery. No hassle

DAYTON 1TDN6 Blower 51 Cfm 115v 0.23a 3105 Rpm

Item: AB3HBF
Model: 1TDN6
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$125.24 /unit (ex. VAT)
Add To Cart
Request Quote
FREE delivery on orders over $150.00

Payment

Specifications

Item OEM Blower
Airflow @ 0.000 In Sp 51 CFM
Airflow @ 0.100 In Sp 48 CFM
Airflow @ 0.125 In Sp Not Applicable
Airflow @ 0.250 In Sp 40.5 CFM
Airflow @ 0.375 In Sp Not Applicable
Airflow @ 0.400 In Sp 34 CFM
Airflow @ 0.500 In Sp 23 CFM
Airflow @ 0.500 In Sp Range 23 CFM
Airflow @ 0.750 In Sp Not Applicable
Airflow @ 1.000 In Sp Not Applicable
Airflow @ 1.250 In Sp Not Applicable
Airflow @ 1.500 In Sp Not Applicable
Airflow @ 10.00 In Sp Not Applicable
Airflow @ 11.00 In Sp Not Applicable
Airflow @ 12.00 In Sp Not Applicable
Airflow @ 13.00 In Sp Not Applicable
Airflow @ 2.000 In Sp Not Applicable
Airflow @ 2.500 In Sp Not Applicable
Airflow @ 3.000 In Sp Not Applicable
Airflow @ 3.500 In Sp Not Applicable
Airflow @ 4.000 In Sp Not Applicable
Airflow @ 4.500 In Sp Not Applicable
Airflow @ 5.000 In Sp Not Applicable
Airflow @ 6.000 In Sp Not Applicable
Airflow @ 7.000 In Sp Not Applicable
Airflow @ 8.000 In Sp Not Applicable
Airflow @ 9.000 In Sp Not Applicable
Amca Fan Class Not Rated
Amps 0.23A
Application Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Assembly Assembled
Bearing Type Ball
Blower Conduit Box Yes
Blower Outlet Shape Round
Blower Wheel Diameter 3"
Blower Wheel Width 1 7/8"
Brake Horsepower 1/125 hp
Cfm @ 0.000-in. Sp 51
Cfm @ 0.100-in. Sp 48
Cfm @ 0.200-in. Sp 43 CFM
Cfm @ 0.300-in. Sp 39 CFM
Cfm @ 0.400-in. Sp 34 CFM
Cfm @ 0.500-in. Sp 23 CFM
Chemical Resistant No
Compatible Speed Control No
Conduit Box Yes
Corrosion Resistant No
Dimension A 6 7/16"
Dimension B 10"
Dimension C 5 1/4"
Dimension D 2 1/4"
Dimension E 5 13/16"
Dimension J 2 1/4"
Discharge Position Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Drive Type Direct Drive
Flange Size Not Applicable
For Air Type Clean Air
For High-static Pressure Applications No
For Location Indoor
For Ventilation Type Exhaust, Make-Up, Return, Supply
Full Load Amps 0.23A
Hazardous Location Application No
Hazardous Location Specification Not Applicable
High-efficiency Motor No
Housing Color Gray
Housing Depth 6 7/16"
Housing Finish Enamel
Housing Height 5 3/4"
Housing Material Steel
Housing Material Finish Enamel
Housing Material Gauge 0.8 mm
Housing Width 5"
Hz 50/60 Hz
Includes Not Applicable
Includes Drive Package Not Applicable
Includes Motor Yes
Includes Mounting Hardware No
Inlet Dia. 2 3/8"
Inlet Diameter 2 3/8"
Lead Length 13"
Max. Ambient Temp. 104°F
Max. Inlet Temp. 104°F
Maximum Inlet Air Temperature 104°F
Motor Duty Class Continuous
Motor Enclosure Design Open
Motor Horsepower 1/125 hp
Motor Insulation Class B
Motor Location Out Of Airstream
Motor Type Permanent Split Capacitor
Mount Type All Position
Mounting Orientation Multiposition
Mounting Position All Position
No. Of Inlets 1
Number Of Inlets 1
Number Of Speeds 1
Oem Replacement Yes
Outlet Dia. 2 1/8"
Outlet Height Not Applicable
Outlet Shape Round
Outlet Width Not Applicable
Overall Depth 6 7/16"
Overall Height 5 3/4"
Overall Width 5"
Phase 1
Replacement For 4C441
Resistance Properties Corrosion Resistant
Rpm 3105
Shaft Diameter 8 mm
Sound Level Not Rated
Spark Resistant Construction Type Not Rated
Speed Controllable No
Thermal Overload Protection Yes
Thermal Protection Auto
Wheel Bore Dia. 8 mm
Wheel Dia. 3"
Wheel Material Steel
Wheel Material Finish Galvanized
Wheel Type Forward Curve
Wheel Width 1 7/8"
With Flange No
Current 0.23A
Features Maintains cfm at Higher Static Pressures, Open Motors with Cast Aluminum End Shields Dissipate Heat to Help Reduce Downtime and Extend Service Life
Frequency 50/60 Hz
Manufacturer Warranty Length 1 yr. Limited
Maximum Ambient Temperature 104°F
Maximum Fan Speed 3105 RPM
Maximum Static Pressure 5/8 in. wc
Minimum Ambient Temperature 14°F
Minimum Fan Speed 0 RPM
Motor Enclosure Open
Motor Frame Designation 3.3" PSC motor
Motor Insulation Class Class B
Motor Ip Rating IP20
Motor Speed 3080 RPM
Nameplate Voltage 115V AC
Outlet Diameter 2 1/8"
Outlet Type Non Flanged
Rotation CCW
Standards CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER
Wheel Diameter 3"

Product Details

Dayton 1TDN6 blower is ideal for efficiently circulating air & providing ventilation in confined spaces, such as HVAC systems, cooling electronic equipment and maintaining airflow in industrial settings. It is also used in automotive workshops and drying processes to ensure proper air distribution.

Shipping Information

Height (cm) 14.76
Length (cm) 16.35
Width (cm) 12.7
HS Code 8414596060
Country Of Origin US
Weight (kg) 1.755

Features

  • It features a direct drive type for reliable & direct air movement.
  • This blower offers a single-speed operation for simplicity and ease of use.
  • It features durable steel construction for corrosion resistance and long-lasting performance.
  • This Dayton 1TDN6 (4C441) blower includes a conduit box for convenient electrical connections.
  • It comes with a forward curve wheel type for effective air movement.
  • This blower features an open motor enclosure suitable for various mounting positions.
  • It includes wire leads for easy electrical connection and has a ball bearing type for smooth operation.
  • This blower maintains CFM at higher static pressures and has open motors with cast-aluminium end shields that dissipate heat to help reduce downtime and extend service life.
  • It comes with a 1/125 hp motor for efficient air movement and includes thermal overload protection for added safety.
  • This blower has a multiposition mounting orientation and has an assembly with a motor frame designation of a 3.3-inch PSC motor.
  • It offers a low minimum ambient temperature tolerance of -10 degrees C.
  • This blower has an IP20 motor rating to moderate protection against solid particle ingress.

Frequently Asked Questions

What is the maximum static pressure that this blower can handle?

The blower can handle a maximum static pressure of 5/8 inch water column (WC).

Can I adjust the direction of airflow with this blower?

The blower's airflow direction can be influenced by its installation orientation within the system, but it does not have a variable airflow direction feature.

What are the factors to consider while choosing this blower?

Major factors include airflow requirements, static pressure, voltage compatibility, motor speed, environmental conditions, size, mounting position, application compatibility, noise level, motor type and material construction.

Other Also Viewed

Explore Products