-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Faucet |
|---|---|
| Ada Compliant | Yes |
| Agency Compliance | Yes |
| Body Material | Low Lead Brass |
| Cec Compliant | Cec Compliant |
| Commercial / Residential | Commercial |
| Compliance | Califonia Health And Saftety Code § 116875 |
| Faucet Activation | Manual |
| Faucet Body Material | Cast Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Brass |
| Faucet Operation | Metering |
| Faucet Spout | Polished Chrome |
| Faucet Spout Shape | Low Arc |
| Faucet Type | Bathroom Sink Faucet |
| Features | Easy Adjustable Cycle Time |
| Finish | Chrome Plated |
| Flow Outlet Type - Faucet | Laminar |
| Flow Rate | 0.5 GPM |
| Handle Material | Brass |
| Handle Type | Push |
| Includes | Vandal Resistant Ada Compliant Color Coded Metal Handle |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Material Of Construction | Low Lead Brass |
| Max. Mounting Hole Center Distance | Single Hole |
| Mounting Hole Center To Center | Single Hole |
| Mounting Type | Wall |
| Mounting Type - Faucet | Wall |
| Number Of Handles | 1 |
| Number Of Holes | 1 |
| Overall Height | 5 5/8" |
| Replacement Cartridge Mfr. Model Number | G61754 |
| Residential / Commercial | Commercial |
| Series | AQUASPEC Series |
| Spout Height | 9 5/8" |
| Spout Length | 3 7/8" |
| Spout Reach | 3 7/8" |
| Temperature Control | No |
| Type | Bathroom Sink Faucet |
| Valve Type | Metering |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Vandal Resistant Features | Vandal Resistant Handles |
| Water Inlet Connection Size | 1/2" |
| Standards | AB1953, ASME A112.18.1 |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 15.24 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.945 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)