-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Faucet |
|---|---|
| Ada Compliance | Yes |
| Body Material | Brass |
| Cec Compliant | Non Cec Compliant |
| Drain Style | Drain Not Included |
| Faucet Activation | Motion Sensor |
| Faucet Body Material | Brass |
| Faucet Finish | Polished Chrome |
| Faucet Type | Bathroom Sink Faucet |
| Features | 30 Second Time Out Feature, In-Line Filter, Infrared Convergence-Type Proximity Sensor |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 0.5 GPM |
| Height | 5.312" |
| Hole Spacing | 4" |
| Includes | Cwb 7 ft. Connector Wire For Plug-In Power Coverter |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Mounting Hole Center Distance | 4" |
|---|---|
| Mounting Type | Deck |
| Mounting Type - Faucet | Deck |
| Number Of Holes | 3 |
| Outlet Type | Aerated |
| Power Source | Hardwired, Standard Battery |
| Reach | 5 1/8" |
| Series | Z6915-XL Series |
| Spout Height | 5 5/16" |
| Spout Length | 6 3/4" |
| Spout Reach | 5 1/8" |
| Temperature Control | No |
| Type | Bathroom Sink Faucet |
| Vandal Resistant Features | Vandal Resistant Aerator |
| Voltage | 7V DC |
| Standards | LOW-LEAD COMPLIANT, ADA COMPLIANT |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 33.02 |
| Country Of Origin | TH |
|---|---|
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)