ZURN QQC77GX Coupling Low Lead Bras 1-1/2 x 1-1/2 In

Item: AA2AMD
Model: QQC77GX
Cross Ref: 10A512
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$39.29
5% off
$37.33 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupling
Application Potable Water
Barb Style Standard
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Coupling
Body Material Low Lead Brass
Connection Type PEX
Fitting Material Brass , Low Lead Brass
Fitting Side A Connection Type Barbed
Fitting Side B Connection Type Barbed
Max. Pressure 80 psi
Pex Size 1 1/2"
Pipe Fitting Material Low Lead Brass
Pipe Size 1 1/2"
Specific Fitting Shape Coupling
Specific Pipe Fitting Shape Coupling
Temp. Range +33°F to +200°F

Shipping Information

Height (cm) 3.81
Length (cm) 6.5
Width (cm) 3.81
HS Code 7412200045
Country Of Origin CN
Weight (kg) 0.099

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site