-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Application | Potable Water |
| Barb Style | Standard |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Coupling |
| Body Material | Low Lead Brass |
| Connection Type | PEX |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Barbed |
| Fitting Side A Tube Inner Diameter | 1/2" |
| Fitting Side B Connection Type | Barbed |
| Fitting Side B Tube Inner Diameter | 1/2" |
| Max. Pressure | 80 psi |
| Maximum Operating Pressure | 160 psi |
|---|---|
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | 33°F |
| Overall Length | 1 3/8" |
| Pex Size | 1/2" |
| Pipe Fitting Material | Low Lead Brass |
| Pipe Size | 1/2" |
| Resistance Properties | Corrosion Resistant, Freeze Damage Resistant, Mineral Buildup Resistant, Rust Resistant |
| Size | 1/2" x 1/2" |
| Specific Fitting Shape | Straight Connector |
| Specific Pipe Fitting Shape | Coupling |
| Temp. Range | +33°F to +200°F |
| Standards | ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 3.51 |
| Width (cm) | 1.52 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0135 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)