| Item | PEX Tool |
|---|---|
| Body Material | Steel |
| Compatible Connector Type | ASTM F1807, ASTM F2159 |
| Compatible Terminal Type | Pex Copper Crimp Ring |
| Compliance | ASTM F877, ASTM F1807 |
| Crimper Style | Pex Copper Crimp Ring |
| Crimping Capacity | 1 1/4", 1 1/2", 2" |
| Includes | Allen Wrench, Go Gauge |
| Includes Crimping Die | No |
| Material | Hardened Steel |
|---|---|
| Maximum Compatible Wire Size | 2" |
| Maximum Crimping Force | 3 ton. |
| Metal Detectable | Yes |
| Minimum Compatible Wire Size | 1 1/4" |
| Overall Length | 14 1/4" |
| Size | 1 1/4", 1 1/2", 2" |
| Type | Crimp |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 36.2 |
| Width (cm) | 25.15 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.699 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)