-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PEX Tool |
|---|---|
| Body Material | Steel |
| Compatible Connector Type | ASTM F1807, ASTM F2159 |
| Compatible Terminal Type | Pex Copper Crimp Ring |
| Compliance | ASTM F877 ASTM F1807 |
| Crimper Style | Pex Copper Crimper Ring |
| Crimping Capacity | 3/4" |
| Includes | Go/No Go Gauge |
| Includes Crimping Die | No |
|---|---|
| Material | Hardened Steel |
| Maximum Crimping Force | 90 lbs. |
| Metal Detectable | Yes |
| Minimum Compatible Wire Size | 3/4" |
| Overall Length | 11" |
| Type | Crimp |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 10.67 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.0665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)