-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Drain Grate |
|---|---|
| Ada Compliant | No |
| Color | Black |
| Connection | Drop In |
| Connection - Drains | Drop In |
| Connection Type | Drop In |
| Depth | 7/8" |
| Drain Color | Black |
| Drain Style | Rectangular |
| For Use With | Trench Drains |
| For Use With Drain Type | Floor Drain |
| Grate Surface Type | Slotted |
| Grid Material | Ductile Iron |
| Installation Type | Drop-In |
|---|---|
| Length | 20" |
| Material | Iron |
| Material Of Construction | Ductile Iron |
| Material Of Construction (drain) | Ductile Iron |
| Overall Height | 3/4" |
| Overall Length | 20" |
| Overall Width | 5 3/8" |
| Product Type | Grate |
| Shape | Rectangular |
| Thickness | 3/4" |
| Width | 5 3/8" |
| Standards | ANSI, ASTM A536 GRADE 80-55-06, DIN RATING OF CLASS C, H-20 LOAD RATED |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 13.65 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.5235 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)