-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Drain Grate |
|---|---|
| Ada Compliant | No |
| Color | Black |
| Connection | Drop In |
| Connection - Drains | Drop In |
| Connection Type | Drop In |
| Drain Color | Black |
| Drain Style | Rectangular |
| For Use With | 24 In Long Trench Drains |
| For Use With Drain Type | Floor Drain |
| Grate Surface Type | Slotted |
| Grid Material | Ductile Iron |
| Installation Type | Drop-In |
| Length | 24" |
|---|---|
| Load Class | Class E |
| Material | Ductile Iron |
| Material Of Construction | Ductile Iron |
| Material Of Construction (drain) | Ductile Iron |
| Overall Length | 24" |
| Overall Width | 11 1/4" |
| Product Type | Grate |
| Shape | Rectangular |
| Thickness | 1 1/2" |
| Width | 11 1/4" |
| Standards | ANSI, ASTM A536 GRADE 80-55-06, DIN RATING OF CLASS E, FAA LOAD RATED, H-20 LOAD RATED |
Zurn P12-DGE floor drain grate is used in commercial kitchens, food processing plants and industrial facilities. This grate can effectively drain liquids, preventing standing water which can lead to hygiene issues, slip hazards and damage to flooring. It provides efficient drainage while maintaining safety and cleanliness.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 28.58 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 19.287 |
Yes, this floor drain grate can withstand impacts from metal forklift wheels and steel struts on roads and highways.
This floor drain grate has a load class rating of Class E, supporting loads up to 134800 pounds per square foot.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)