-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Yoke |
|---|---|
| Compatible Manufacturer Model Number | Z825B1-XL, Z825F1-XL, Z86100-XL, Z86100-XL-3M, Z86100-XL-CP4, Z86100-XL-CP4-TMV-1, Z86100-XL-MY |
| Compatible Mfr. Model Number | Z825B1-XL, Z825F1-XL, Z86100-XL, Z86100-XL-3M, Z86100-XL-CP4, Z86100-XL-CP4-TMV-1, Z86100-XL-MY |
| Fits Brand | Zurn |
| For Use With | Mfr. No. Z825, Z861, Z86 |
| For Use With Grainger Item Number | 45K782, 45K786, 4JPC8, 4JPC9, 5UNR5, 5UNR6, 29VM05 |
|---|---|
| Includes | Check Stops |
| Material | Brass |
| Material Of Construction | Brass |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 15.24 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)