-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Yoke |
|---|---|
| Fits Brand | Zurn |
| For Use With | Manual Two Handle Faucets |
| For Use With Grainger Item Number | 29VM03, 45K781 |
| For Use With Mfr. Model Number | Z8100-XL, Z826B1-XL |
|---|---|
| Includes | Check Stops |
| Material | Brass |
| Material Of Construction | Brass |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 15.24 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)