ZSI-FOSTER T016T020 Cushioned Clamp Strut Mounted Tube Size 1in

Item: AD8VEC
Model: T016T020
Cross Ref: 4MUZ1
28 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$7.16
10% off
$6.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards MSS SP-58, MSS SP-69, TYPE 58

Product Details

    • Special Features: For Strut Mounting of Tube, Pipe or Hose

Shipping Information

Height (cm) 6.86
Length (cm) 4.06
Width (cm) 3.81
HS Code 7326908530
Country Of Origin US
Weight (kg) 0.09

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site