-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cushioned Clamp |
|---|---|
| Bolt Size | 5/16" x 1 11/32" |
| Finish | Electro Galvanized |
| For Pipe Size | 1 1/4" |
| Height | 2.734" |
| Length | 2.172" |
| Material | Gold |
|---|---|
| Max. Load | 2200 lbs. |
| Metal Detectable | No |
| Type | Strut Mounted |
| Width | 1 5/8" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 17.78 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)