-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cushioned Clamp |
|---|---|
| Bolt Head Size | 1/4" |
| Bolt Length | 1 3/64" |
| Bolt Material | Steel |
| Bolt Size | 1/4" x 1 3/64" |
| Clamp Material | Steel |
| Clamp Material Finish | Galvanized |
| Clamp Style | Cushioned Strut Clamp |
| Clamp Type | Strut Clamp |
| Cushion Material | TPE |
| Features | Controlled Squeeze Design |
| Finish | Electro Galvanized |
| For Environment | High Vibration |
| For Maximum Outside Diameter | 9/16" |
| For Pipe Size | 1/4" |
| For Rigid Conduit Size | 35/64" |
| For Strut Channel Width | 1 5/8" |
| For Use On | Pipe |
| Height | 1.344" |
| Includes | Clamp, Cushion, Nylon Insert Nut, Shoulder Stud |
| Includes Mounting Hardware | Yes |
|---|---|
| Installed Height | 2 61/64" |
| Length | 0.984" |
| Load Capacity | 1000 lbs. |
| Material | Gold |
| Maximum Operating Temperature | 275°F |
| Metal Detectable | No |
| Minimum Operating Temperature | -50°F |
| Mount Type | Channel |
| Number Of Mounting Holes | 0 |
| Overall Height | 1 11/32" |
| Overall Length | 63/64" |
| Overall Width | 1 5/8" |
| Resistance Properties | Corrosion Resistant, Shock Absorbing, Vibration Damping |
| Series | CUSH-A-CLAMP Series |
| Thread Size | 1/4" |
| Type | Strut Mounted |
| Width | 1 5/8" |
| Standards | MSS SP-58, MSS SP-69, TYPE 58 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)