-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Full Flow Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Application - Valves | Pumps |
| Body Material | PVC |
| Check Mechanism | Swing |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3" |
| Connection Size - Side 2 | 3" |
| Connection Type | Compression |
| Connection Type - Side 1 | Compression |
| Connection Type - Side 2 | Compression |
| Cracking Pressure | 1 psi |
| Disc Material | PVC |
| Flow Coefficient (cv) | Not Rated |
| Flow Design | Single |
| Flow Direction | Full Flow |
| Flow Rate | Not Rated |
| Flow Type | Full Flow |
| For Media | Water |
| Full Flow - Valves | Yes |
| Length | 14" |
| Material | PVC |
| Max. Pressure (cwp) | 125 psi |
|---|---|
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | 130°F |
| Media Temp. Range | 75°F to 130°F |
| Media Temperature Range | 75°F to 130°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nsf Certifications For Food And Drinking Water | Not Rated |
| Operating Temperature - Maximum | 130°F |
| Operating Temperature - Minimum | 75°F |
| Overall Height | 18" |
| Overall Length | 14" |
| Pipe Or Tube Size | 3" |
| Pipe Or Tube Size - Check Valves | 3" |
| Seal Material | Buna N |
| Seat Material | PVC |
| Silent Check | Standard |
| Size | 3" |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Width | 7" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 45.72 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.43 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)