-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Full Flow Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Application - Valves | Pumps |
| Body Material | PVC |
| Check Mechanism | Swing |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 2" |
| Connection Type | Clamp x Clamp |
| Connection Type - Side 1 | Clamp |
| Connection Type - Side 2 | Clamp |
| Cracking Pressure | 1 psi |
| Disc Material | PVC |
| Flow Coefficient (cv) | Not Rated |
| Flow Design | Single |
| Flow Direction | Full Flow |
| Flow Rate | Not Rated |
| Flow Type | Full Flow |
| For Media | Pumps |
| Full Flow - Valves | Yes |
| Material | PVC |
| Max. Pressure (cwp) | 4.3 psi |
|---|---|
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Water Pressure | 4.3 psi |
| Media Temp. Range | 75°F to 130°F |
| Media Temperature Range | 75°F to 130°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nsf Certifications For Food And Drinking Water | Not Rated |
| Operating Temperature - Maximum | 130°F |
| Operating Temperature - Minimum | 75°F |
| Pipe Or Tube Size | 2" |
| Pipe Or Tube Size - Check Valves | 2" |
| Seal Material | Neoprene |
| Seal Material - Check Valves | Neoprene |
| Seat Material | PVC |
| Silent Check | Standard |
| Size | 2" |
| Valve Body Style | Inline |
| Standards | BOCA (P.604.2) |
| Height (cm) | 20.96 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 30.48 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)