-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Security Window Decals |
|---|---|
| Ada Compliant | No |
| Adhesive | Yes |
| Adhesive Style | Permanent |
| Adhesive Type | Acrylic |
| Ansi 969 Compliant | No |
| Anti-slip Surface | No |
| Background Color | White |
| Corrosion Resistant | Yes |
| Depth | 1/40" |
| Glow In The Dark | No |
| Graffiti Resistant | No |
| Header | No Header |
| Height | 5" |
| Includes | Adhesive Strips |
| Includes Mounting Hardware | Yes |
| Language | English |
| Legend | Use Of Cellular Phones Not Allowed |
| Legend Color | Black |
| Legend Style | Symbol, Text |
| Material | Polystyrene |
| Material Properties | Flexible |
| Maximum Viewing Distance - Favorable Conditions | 100 ft. |
| Maximum Viewing Distance - Unfavorable Conditions | 50 ft. |
| Metal Detectable | No |
| Minimum Application Temperature | 40°F |
|---|---|
| Mirror Print | No |
| Mounting Pattern | No Mounting Holes |
| Number Of Printed Sides | 1 |
| Osha Regulations | Osha 1910.145 |
| Outdoor Life Expectancy | 3 yrs. |
| Printed Language | English |
| Protective Coating | Clear Liquid Laminate |
| Retroreflective Grade | Not Retroreflective |
| Self-adhesive | Yes |
| Shape | Rectangle |
| Sign Header | No Header |
| Sign Legend | Use Of Cellular Phones Not Allowed |
| Sign Legend Background Color | White |
| Sign Legend Character Height | 7/8" |
| Sign Legend Style | Symbol And Text |
| Sign Legend Text Color | Black |
| Sign Mounting Location | Wall |
| Sign Mounting Style | Adhesive |
| Sign Shape | Horizontal Rectangle |
| State Specific Sign | No |
| Thickness | 0.025" |
| Width | 7" |
| Write On Surface | No |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 0.06 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)