-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Sensor Cable, 4 Meters |
|---|---|
| Application | Supports Conductivity Probes |
| Cable Length | 4m |
| Includes | Cable Management Kit |
|---|---|
| Manufacturer Warranty Length | 2 yrs. |
| Product Type | Single Sensor Cable |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 38.35 |
| Width (cm) | 34.8 |
| HS Code | 9027908800 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)